Flat Shipping

Flat Shipping at €24.99 + VAT

UNEX SPAN TRACK 99S2R121X69 Flow Rack Conveyor, 12 Inch Overall Width, 50 lb/ft, Roller, 6 ft, 3 Inch Overall Height | CU7EML

UNEX FLOW CELL 99S2R121X69 Flow Rack Conveyor, 12 Inch Overall Width, 50 lb/ft, Roller, 6 ft, 3 Inch Overall Height

Item: CU7EML Model: 99S2R121X69Cross Ref: 46KH15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€214.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Rack Conveyor
Duty RatingLight Duty
FinishGalvanized
Flow Rack TypeRoller
MaterialSteel
Max. Load Capacity50 lbs.-ft.
Overall Height3"
Overall Length6 ft.
Overall Width12"
Roller Dia.3/4"
Roller MaterialAluminum
Roller Spacing1"
Conveyor Roller MaterialAluminum
Frame Finish/coatingGalvanized
Frame MaterialSteel
Maximum Load Capacity50 lbs.-ft.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall WidthOverall LengthMax. Load CapacityRoller Dia.Roller SpacingFlow Rack TypeWheels Per FootDuty RatingPrice
UNEX SPAN TRACK 99S5W122X96 Flow Rack Conveyor, 12 Inch Overall Width, 40 lb/ft | CU7ELZ 99S5W122X9612"8 ft.40 lbs.-ft.1 5/8"2"Roller-Light Duty€220.35
UNEX SPAN TRACK 99S2W123x93 Flow Rack Conveyor, 12 Inch Overall Width, 40 lb/ft, 4 Wheels per Foot | CU7EMA 99S2W123x9312"93"40 lbs.-ft.--Wheel4Light Duty€194.16
UNEX SPAN TRACK 99S2W122X93 Flow Rack Conveyor, 12 Inch Overall Width, 40 lb/ft, 6 Wheels per Foot | CU7EMB 99S2W122X9312"93"40 lbs.-ft.--Wheel6Light Duty€205.22
UNEX SPAN TRACK 99S2R123X93 Flow Rack Conveyor, 12 Inch Overall Width, 40 lb/ft, Roller | CU7EMC 99S2R123X9312"93"40 lbs.-ft.3/4"3"Roller-Light Duty€140.14
UNEX SPAN TRACK 99S2R122X93 Flow Rack Conveyor, 12 Inch Overall Width, 40 lb/ft, Roller, 7 ft 9 Inch | CU7EMD 99S2R122X9312"93"40 lbs.-ft.3/4"2"Roller-Light Duty€174.01
UNEX SPAN TRACK 99S2R121X93 Flow Rack Conveyor, 12 Inch Overall Width, 40 lb/ft, Roller, 7 ft 9 Inch | CU7EME 99S2R121X9312"93"40 lbs.-ft.3/4"1"Roller-Light Duty€268.17
UNEX SPAN TRACK 99S2W123x69 Flow Rack Conveyor, 12 Inch Overall Width, 50 lb/ft, 4 Wheels per Foot | CU7EMF 99S2W123x6912"6 ft.50 lbs.-ft.--Wheel4Light Duty€127.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNEX FLOW CELL 99S2R121X69 Flow Rack Conveyor, 12 Inch Overall Width, 50 lb/ft, Roller, 6 ft, 3 Inch Overall Height
€214.57 /unit