UNEX ROLLER RACK RR99K2W8X6-S Gravity Flow Rack, Starter, 96 Inch x 72 Inch, 84 Inch Overall Height, Tilted, 4 Shelves | CU7ELR

UNEX FLOW CELL RR99K2W8X6-S Gravity Flow Rack, Starter, 96 Inch x 72 Inch, 84 Inch Overall Height, Tilted, 4 Shelves

Item: CU7ELR Model: RR99K2W8X6-SCross Ref: 46KH05
In Stock

Get it by Thursday, Jun 12

€7,556.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGravity Flow Rack
AssembledUnassembled
ColorBlue
Decking FinishPowder Coated
Decking MaterialSteel
Decking StyleSkate Wheel Track
Depth Per Side72"
Frame FinishPowder Coated
Frame MaterialSteel
IncludesLabels, Post Caps, Touch Up Marker
Load Capacity12000 lbs.
Load Capacity Per Shelf3000 lbs.
Number Of Shelves4
Overall Depth72"
Overall Height84"
Overall Width96"
Post Gauge12 ga.
Shelf AngleTilted
Shelf Gauge14 ga.
Shelving ConfigurationStarter

Shipping Info:

Ship weight (kg) 500.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShelving ConfigurationOverall WidthOverall DepthOverall HeightNumber Of ShelvesLoad Capacity Per ShelfDecking MaterialDepth Per SidePrice
UNEX FLOW CELL FCW99WSW72963 Gravity Flow Rack Workstation, Starter, 72 Inch x 96 Inch, 72 Inch Overall Height, Tilted | CU7EFF FCW99WSW72963Starter72"96"72"31000 lbs.Rubber96"€5,449.59
UNEX FLOW CELL FC99SW48483-A Gravity Flow Rack, Add-On, 48 Inch x 48 Inch, 72 Inch Overall Height, Tilted, 3 Shelves | CU7EGC FC99SW48483-AAdd On48"48"72"31000 lbs.Rubber48"€2,202.18
RFQ
UNEX FLOW CELL FC99SR48483-A Gravity Flow Rack, Add-On, 48 Inch x 48 Inch, 72 Inch Overall Height, Tilted, 3 Shelves | CU7EGD FC99SR48483-AAdd On48"48"72"31000 lbs.Steel48"€1,544.68
RFQ
UNEX FLOW CELL FC99SR48484-A Gravity Flow Rack, Add-On, 48 Inch x 48 Inch, 72 Inch Overall Height, Tilted, 4 Shelves | CU7EGE FC99SR48484-AAdd On48"48"72"41000 lbs.Steel48"€1,908.31
RFQ
UNEX FLOW CELL FC99SW48484-A Gravity Flow Rack, Add-On, 48 Inch x 48 Inch, 72 Inch Overall Height, Tilted, 4 Shelves | CU7EGF FC99SW48484-AAdd On48"48"72"41000 lbs.Rubber48"€2,854.05
RFQ
UNEX FLOW CELL FC99SW48603-A Gravity Flow Rack, Add-On, 48 Inch x 60 Inch, 72 Inch Overall Height, Tilted, 3 Shelves | CU7EGG FC99SW48603-AAdd On48"60"72"31000 lbs.Rubber60"€2,520.11
RFQ
UNEX FLOW CELL FC99SR48603-A Gravity Flow Rack, Add-On, 48 Inch x 60 Inch, 72 Inch Overall Height, Tilted, 3 Shelves | CU7EGH FC99SR48603-AAdd On48"60"72"31000 lbs.Steel60"€1,674.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNEX FLOW CELL RR99K2W8X6-S Gravity Flow Rack, Starter, 96 Inch x 72 Inch, 84 Inch Overall Height, Tilted, 4 Shelves
€7,556.51 /unit