Flat Shipping

Flat Shipping at €24.99 + VAT

UNBRAKO U07840.011.0031 Socket Set Screw Cup 4-40 x 5/16 - PK100 | AE6CBV 5PRY1

UNBRAKO U07840.011.0031 Socket Set Screw, 4-40 Thread Size, Blk Oxide, 5/16 In Lg., 0.05 In Drive Size, Cup, 100 Pk

Item: AE6CBV Model: U07840.011.0031Cross Ref: 5PRY1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.05"
Drive Size0.05"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C45-C53
Length5/16"
MaterialAlloy Steel
Point Dia.0.061"
Point TypeCup
System Of MeasurementImperial
Temp. Range-50°F to +55°F
Thread Size#4-40
Thread TypeCoarse
Dimensional StandardsASME B18.3
Display Qty100
Head TypeHeadless
Maximum Temperature550°F
Minimum Temperature-50°F
Overall Length5/16"
Point Diameter0.061"
Point MaterialAlloy Steel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.0238
Ship height (cm)3.51
Ship length (cm)7.62
Ship width (cm)7.62
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentPoint Dia.Thread TypeDrive TypeTemp. RangePkg. Qty.Price
APPROVED VENDOR U07840.019.0012 Socket Set Screw Cup 10-24 x 1/8 - Pack Of 100 | AC4WPF 30P099 U07840.019.0012#10-243/32"Rockwell C450.094"0.102"CoarseHex Socket-100€15.67
APPROVED VENDOR U07840.043.0075 Socket Set Screw Cup 7/16-14 x 3/4 - PK50 | AE4TAE 5MNR5 U07840.043.00757/16"-147/32"Rockwell C450.219"0.232" to 0.252"CoarseHex Socket-50€38.54
APPROVED VENDOR U07840.043.0087 Socket Set Screw Cup 7/16-14 x 7/8 - PK50 | AE4TAF 5MNR6 U07840.043.00877/16"-147/32"Rockwell C450.219"0.232" to 0.252"CoarseHex Socket-50€41.55
APPROVED VENDOR U07840.043.0175 Socket Set Screw Cup 7/16-14 x 1-3/4 - PK25 | AE4TAG 5MNR7 U07840.043.01757/16"-147/32"Rockwell C450.219"0.232" to 0.252"CoarseHex Socket-25€39.29
APPROVED VENDOR U07852.043.0037 Socket Set Screw Cup 7/16-20 x 3/8 - PK50 | AE4TAH 5MNR9 U07852.043.00377/16"-207/32"Rockwell C450.219"0.232" to 0.252"FineHex Socket-50€40.93
APPROVED VENDOR U07840.016.0087 Socket Set Screw Cup 8-32 x 7/8 - PK100 | AE4TAJ 5MNT0 U07840.016.0087#8-325/64"Rockwell C450.078"0.076" to 0.087"CoarseHex Socket-100€25.78
APPROVED VENDOR U07840.050.0300 Socket Set Screw Cup 1/2-13 x 3 - PK10 | AE4TAK 5MNT2 U07840.050.03001/2"-131/4"Rockwell C450.25"0.27" to 0.291"CoarseHex Socket-10€34.19

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNBRAKO U07840.011.0031 Socket Set Screw, 4-40 Thread Size, Blk Oxide, 5/16 In Lg., 0.05 In Drive Size, Cup, 100 Pk
€16.38 /unit