ULTRATECH 9627 Spill Pallet, 3 Drums, With Drain, Yellow | CM8AYY

ULTRATECH 9627 Spill Pallet, 3 Drums, With Drain, Yellow

Item: CM8AYY Model: 9627Cross Ref: 53CP35
In Stock

Get it by Tuesday, Jun 17

€971.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Pallet
ColorYellow
Covered/uncoveredUncovered
Drain IncludedYes
FluorinatedNo
For Number Of 55 Gal. Drums3
For Use With Ramp Connection Mfr. Model Number0676
For Use With Standard ForkYes
Grate ColorBlack
Grate MaterialPolyethylene
Includes Overflow BladderNo
Indoor/outdoorIndoor, Outdoor
Low ProfileYes
ModularNonmodular
Modular TypeNonmodular
Number Of Drums3
Pallet ColorYellow
Pallet MaterialPolyethylene
Recycled Content (%)No Recycled Content
Spill Containment Opening TypeNo Cover
CompositionPolyethylene, Polyethylene
Dimensions83" x 34 1/2" x 8 3/4"
Forklift Pockets2-Way
Height8 3/4"
Includes DrainYes
Indoor/outdoor UseIndoor, Outdoor
Length83"
Load Capacity4500 lbs.
Manufacturer Warranty5 yrs.
Opening TypeNo Doors
Product TypeInline Spill Pallet
Spill Capacity66 gal.
Standards40 CFR 264.175, EPA, SPCC
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes
Width34 1/2"

Shipping Info:

Ship weight (kg) 40.5
Country of OriginUS

Product Variants

ProductModelFor Number Of 55 Gal. DrumsNumber Of DrumsLow ProfilePallet ColorPallet MaterialColorDrain IncludedFor Use With Standard ForkPrice
ULTRATECH 9607 Spill Pallet, 1 Drum, With Drain, Yellow | CM8AYW 960711NoYellowPolyethyleneYellowYesYes€574.25
ULTRATECH 9611 Spill Pallet, 2 Drums, With Drain, Yellow | CM8AYX 961122YesYellowPolyethyleneYellowYesYes€727.89
RFQ
ULTRATECH 9631 Spill Pallet, 4 Drums, With Drain, Yellow | CM8AYZ 963144YesYellowPolyethyleneYellowYesYes€1,125.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 9627 Spill Pallet, 3 Drums, With Drain, Yellow
€971.74 /unit