ULTRATECH 9393 Drain Guard, High Capacity, Oil And Sediment Model, 60 x 60 Inch Size | CM8ANA

ULTRATECH 9393 Drain Guard, High Capacity, Oil And Sediment Model, 60 x 60 Inch Size

Item: CM8ANA Model: 9393Cross Ref: 53CN60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€126.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Guard
ColorBlack
Depth35"
For Use With Mfr. Model Number9238
MaterialNon-Woven, Polypropylene Geotextile
Recycled ContentNo Recycled Content
Substances FilteredDebris, Grease, Hydrocarbons, Oil, Sediment
Dimensions60" x 60" x 35"
Filter MaterialFabric
Filtration CapacityOil Capacity: 1.9 gal., Sediment Capacity: 300 lbs.
For Drain TypeCatch Basin
Height35"
Length5 ft.
Max. Flow Rate1000 GPM
Micron Rating80 µm, 180 µm
Oil Capacity1.9 gal.
Recycled Content (%)No Recycled Content
Sediment Capacity (weight)300 lbs.
StandardsNPDES, 40 CFR 122.26 (1999), TMDL REQUIREMENT
Width60"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)88.9
Ship length (cm)88.9
Ship width (cm)152.4
Country of OriginUS

Product Variants

ProductModelFlow CapacityRemovesOil CapacityDepthColorHeightRetaining Rods RequiredFlow RatePrice
ULTRATECH 9356 Drain Guard Oil Sediment 60 Inch Length | AA2CAJ 10D416 9356900 GPMOil, Sediment1.55 gal.-Black18"--€67.68
ULTRATECH 9358 Drain Guard Oil Sediment 60 Inch Length | AA2CAK 10D417 9358900 GPMOil, Sediment2.06 gal.18"Black18"Not Required-€108.52
ULTRATECH 9217 Drain Guard Oil Sediment Model | AC8YRB 3EWN8 9217500 GPMOil, Sediment0.87 gal.18"Black18"Not Required500 GPM€48.08
ULTRATECH 9227 Drain Guard Trash Debris Model | AC8YRD 3EWP1 9227500 GPMDebris, Trash--Black18"-500 GPM€58.55
ULTRATECH 9255 Drain Guard, Oil And Sediment, 60 x 60 Inch Max. Size | CM8AMQ 9255---------
RFQ
ULTRATECH 9256 Drain Guard, Oil And Sediment, 60 x 60 Inch Max. Size | CM8AMT 9256---------
RFQ
ULTRATECH 9800 Drain Guard, Archaea Boom Model | CM8AMZ 9800----Black-Not Required-€148.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 9393 Drain Guard, High Capacity, Oil And Sediment Model, 60 x 60 Inch Size
€126.39 /unit