ULTRATECH 8742 Containment Berm, Modular, 13 x 25 ft. Size, Textured Tan, 38 mil | CM8AFT

ULTRATECH 8742 Containment Berm, Modular, 13 x 25 ft. Size, Textured Tan, 38 mil

Item: CM8AFT Model: 8742Cross Ref: 53CN05
In Stock

Get it by Monday, Jun 16

€10,140.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ApplicationSpill Containment
ColorBlack
For Use WithSpill Containment
For Use With Mfr. Model Number8730, 8731, 8734
Indoor/outdoorIndoor, Outdoor
Installed Dimensions25 ft. x 13 ft.
Recycled Content (%)No Recycled Content
Components Included(12) Sidewalls, (4) Corners, (1) Liner
Height6"
Includes(12) Support Blocks, (4) Corners and Liner
Indoor/outdoor UseIndoor, Outdoor
Liner Dimensions300" L x 156" W x 6" H
Liner Length300"
Liner Width156"
MaterialPolymer Coated Foam
Product TypeComplete Kit
Sidewall TypeFoam
Spill Capacity1263 gal.
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 101.7

Product Variants

ProductModelColorRecycled Content (%)Indoor/outdoorPrice
ULTRATECH 8740 Containment Berm, Modular, 7 x 13 ft. Size, Textured Tan, 38 mil | CM8AFQ 8740BlackNo Recycled ContentIndoor, Outdoor-
RFQ
ULTRATECH 8741 Containment Berm, Modular, 13 x 13 ft. Size, Textured Tan, 38 mil | CM8AFR 8741BlackNo Recycled ContentIndoor, Outdoor€7,109.02
ULTRATECH 8743 Containment Berm, Modular, 13 x 31 ft. Size, Textured Tan, 38 mil | CM8AFU 8743BlackNo Recycled ContentIndoor, Outdoor€11,628.42
ULTRATECH 8744 Containment Berm, Modular, 13 x 43 ft. Size, Textured Tan, 38 mil | CM8AFV 8744BlackNo Recycled ContentIndoor, Outdoor€14,848.48
ULTRATECH 8745 Containment Berm, Modular, 13 x 55 ft. Size, Textured Tan, 38 mil | CM8AFW 8745BlackNo Recycled ContentIndoor, Outdoor€17,822.61
ULTRATECH 8746 Containment Berm, Modular, 13 x 61 ft. Size, Textured Tan, 38 mil | CM8AFX 8746BlackNo Recycled ContentIndoor, Outdoor€19,484.38
ULTRATECH 8747 Containment Berm, Modular, 25 x 55 ft. Size, Textured Tan, 38 mil | CM8AFY 8747BlackNo Recycled ContentIndoor, Outdoor€22,905.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8742 Containment Berm, Modular, 13 x 25 ft. Size, Textured Tan, 38 mil
€10,140.48 /unit