ULTRATECH 8684 Containment Berm, Compact, 12 x 12 x 1 ft. Size, Copolymer 2000, Black | CM8AAV

ULTRATECH 8684 Containment Berm, Compact, 12 x 12 x 1 ft. Size, Copolymer 2000, Black

Item: CM8AAV Model: 8684Cross Ref: 40CD67
In Stock

Get it by Tuesday, Jun 10

€3,594.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorBlack
Height12"
Indoor/outdoorOutdoor
Recycled Content (%)No Recycled Content
ShapeSquare
Sidewall Support MaterialAluminum
Supports Npdes ComplianceYes
Dimensions12 ft. x 12 ft.
Indoor/outdoor UseOutdoor
Length12 ft.
MaterialCopolymer 2000
Material Thickness30 mil.
Product TypeContainment Berm
Supports Spcc ComplianceYes
Width12 ft.

Shipping Info:

Ship weight (kg) 49.95
Country of OriginUS

Product Variants

ProductModelShapeColorSidewall Support MaterialRecycled Content (%)Indoor/outdoorPrice
ULTRATECH 8610 Containment Berm, Compact, 6 x 6 x 1 ft. Size, Copolymer 2000, Black | CM8AAP 8610SquareBlackAluminum--€1,576.96
ULTRATECH 8680 Containment Berm, Compact, 10 x 20 x 1 ft. Size, Copolymer 2000, Black | CM8AAQ 8680RectangleBlackAluminumNo Recycled ContentOutdoor€4,891.31
ULTRATECH 8681 Containment Berm, Compact, 10 x 30 x 1 ft. Size, Copolymer 2000, Black | CM8AAR 8681RectangleBlackAluminumNo Recycled ContentOutdoor€7,005.90
ULTRATECH 8682 Containment Berm, Compact, 10 x 40 x 1 ft. Size, Copolymer 2000, Black | CM8AAT 8682RectangleBlackAluminumNo Recycled ContentOutdoor€8,658.49
ULTRATECH 8683 Containment Berm, Compact, 10 x 50 x 1 ft. Size, Copolymer 2000, Black | CM8AAU 8683RectangleBlackAluminumNo Recycled ContentOutdoor€10,442.63
ULTRATECH 8685 Containment Berm, Compact, 12 x 20 x 1 ft. Size, Copolymer 2000, Black | CM8AAW 8685RectangleBlackAluminumNo Recycled ContentOutdoor€5,628.76
ULTRATECH 8686 Containment Berm, Compact, 12 x 30 x 1 ft. Size, Copolymer 2000, Black | CM8AAX 8686RectangleBlackAluminumNo Recycled ContentOutdoor€7,415.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8684 Containment Berm, Compact, 12 x 12 x 1 ft. Size, Copolymer 2000, Black
€3,594.76 /unit