ULTRATECH 8505 Containment Berm, Ultimate, 12 x 60 x 1 ft. Size, Copolymer 2000, Black | CM8AKD

ULTRATECH 8505 Containment Berm, Ultimate, 12 x 60 x 1 ft. Size, Copolymer 2000, Black

Item: CM8AKD Model: 8505Cross Ref: 20JJ54
In Stock

Get it by Tuesday, Jun 17

€7,457.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Containment Berm
ColorBlack
Dimensions12 ft. x 60 ft.
Height12"
Indoor/outdoor UseOutdoor
Length60 ft.
MaterialCopolymer 2000
Material Thickness30 mil.
Product TypeDrive-In/Out Containment Berm
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall Support MaterialPVC
Sidewall TypeU-Frame with Swivel Legs
Spill Capacity, Gal.5385 gal.
Supports Epa Compliance40 CFR 264.175
Supports Npdes ComplianceYes
Supports Spcc ComplianceYes
Width12 ft.

Shipping Info:

Ship weight (kg) 139.05

Product Variants

ProductModelMPNPrice
ULTRATECH 8500 Containment Berm, Ultimate, 4 x 6 x 1 ft. Size, Copolymer 2000, Black, 28 oz. | CM8AJY 85008500-
RFQ
ULTRATECH 8501 Containment Berm, Ultimate, 10 x 10 x 1 ft. Size, Copolymer 2000, Black, 28 oz. | CM8AJZ 85018501-
RFQ
ULTRATECH 8502 Containment Berm, Ultimate, 12 x 26 x 1 ft. Size, Copolymer 2000, Black, 28 oz. | CM8AKA 85028502-
RFQ
ULTRATECH 8503 Containment Berm, Ultimate, 12 x 30 x 1 ft. Size, Copolymer 2000, Black, 28 oz. | CM8AKB 85038503-
RFQ
ULTRATECH 8509 Containment Berm, Ultimate, 12 x 36 x 1 ft. Size, Copolymer 2000, Black | CM8AKC 85098509-
RFQ
ULTRATECH 8508 Containment Berm, Ultimate, 14 x 54 x 1 ft. Size, Copolymer 2000, Black | CM8AKE 85088508-
RFQ
ULTRATECH 8510 Containment Berm, Ultimate, 14 x 56 x 1 ft. Size, Copolymer 2000, Black, 28 oz. | CM8AKF 85108510-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 8505 Containment Berm, Ultimate, 12 x 60 x 1 ft. Size, Copolymer 2000, Black
€7,457.74 /unit