ULTRATECH 2360 Drum Spill Containment Pallet 3 Drum 4.5k Lb | AD8PXM 4LNU6

ULTRATECH 2360 Drum Spill Containment Pallet 3 Drum 4.5k Lb

Item: AD8PXM Model: 2360Cross Ref: 4LNU6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€697.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Spill Containment Pallet
Bladder Width66"
ColorYellow , Yellow, Black
CompositionPolyethylene, Polyethylene
Covered/uncoveredUncovered
Drain IncludedNo
FluorinatedNo
For Number Of 55 Gal. Drums3
For Use With Ramp Connection Mfr. Model Number1089
For Use With Standard ForkNo
Forklift PocketsNo Pockets
Grate ColorBlack
Grate MaterialPolyethylene
Height5 3/4"
Includes(1) 1 Drum Spill Deck Module, (1) 2 Drum Spill Deck Module, (1) Bladder Attachment, (1) Bulk Head Fitting, (1) T-Strip
Includes Overflow BladderYes
Indoor/outdoorIndoor, Outdoor
InlineYes
Length77 7/8"
Load Capacity4500 lbs.
Low ProfileYes
Manufacturer WarrantyYes
MaterialPolyethylene
ModularYes
Modular TypeModular
Number Of Drums3
Opening TypeNo Doors
Pallet ColorYellow
Pallet MaterialPolyethylene
Percent RecycledNo Recycled Content
Spill Capacity99 gal.
Spill Containment Opening TypeNo Cover
Width25 1/2"
Bladder Length65 1/2"
Dimensions77 7/8" x 25 7/8" x 5 3/4"
Includes DrainNo
Indoor/outdoor UseIndoor, Outdoor
Overflow Bladder Capacity66 gal.
Product TypeInline Spill Deck
Recycled Content (%)No Recycled Content
Standards40 CFR 264.175, EPA, SPCC
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 32.49
Ship height (cm)35.56
Ship length (cm)154.94
Ship width (cm)68.58
HS code3926909985
Country of OriginUS

Product Variants

ProductModelFor Number Of 55 Gal. DrumsSpill CapacityLoad CapacityPallet ColorHeightColorMaterialNumber Of DrumsPrice
ULTRATECH 1320 Drum Spill Containment Pallet 1 Drum 1.5k Lb | AD2VYA 3VAR2 1320177 gal.1500 lbs.Yellow5 3/4"YellowPolyethylene1€507.03
ULTRATECH 1321 NOT DRILLED Drum Spill Containment Pallet 1 Drum 1.5k Lb | AD2VYB 3VAR3 1321 NOT DRILLED111 gal.1500 lbs.Yellow5 3/4"YellowPolyethylene1€235.30
ULTRATECH 1340 Spill Pallet P2 Flexible Model With Drain | AD4TCX 43Y748 1340266 gal.1200 lbs.Yellow14"YellowPolyethylene2€480.98
ULTRATECH 1345 Spill Pallet P2 Flexible Model Without Drain | AD4TCY 43Y749 1345266 gal.1200 lbs.Yellow6"YellowPolyethylene2€504.31
ULTRATECH 1341 Spill Pallet P4 Flexible Model Without Drain | AD4TCZ 43Y750 1341466 gal.2400 lbs.Yellow7"YellowPolyethylene4€670.21
ULTRATECH 1346 Spill Pallet P4 Flexible Model With Drain | AD4TDA 43Y751 1346466 gal.2400 lbs.Yellow7"YellowPolyethylene4€691.02
ULTRATECH 1323 Drum Spill Containment Pallet 1 Drum 1.5k Lb | AD8PWD 4LNN7 1323111 gal.1500 lbs.Blue5 3/4"BluePolyethylene1€418.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 2360 Drum Spill Containment Pallet 3 Drum 4.5k Lb
€697.67 /unit