Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA WCMX 32.52 UD32 Carbide Insert | AH3UDT 33MW63

ARCH CUTTING TOOLS WCMX 32.52 UD32 Carbide Insert

Item: AH3UDT Model: WCMX 32.52 UD32Cross Ref: 33MW63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberWCMX 32.52 UD32
CoatingTiAlN
Cutting DirectionNeutral
GradeGrade UD32
Inscribed Circle3/8"
Insert ShapeTrigon
Insert Thickness0.156"
Iso Number06T308
Mounting Hole Dia.0.173"
Mounting StyleScrew Lock
No. Of Edges3
Nose Radius0.031"
RakePositive
StyleWCMX
Ansi CodeWCMX32.52 UD32
Chip-breakerNo
Clearance Angle
Corner Radius1/32"
Cutting ApplicationDrilling
Finish - MachiningTiAlN
Included Angle80°
Insert CodeWCMX32.52
Insert Holding TypeScrew
Insert StyleWCMX
Manufacturer GradeUD32
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationNickel, Stainless Steel, Titanium
Primary Material Application Iso CodeM, S
Secondary Material ApplicationCast Iron, Ferrous Material, Steel
Secondary Material Application Iso CodeK, N, P
ShapeTrigon
Thickness5/32"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoatingGradeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapeCutting DirectionPrice
ULTRA-DEX USA WCMX 1.81.52 UD2 Carbide Insert | AH3UCZ 33MW46 WCMX 1.81.52 UD2UncoatedGrade UD20.094"0.218"0.098"0.031"TrigonNeutral€14.78
ULTRA-DEX USA WCMX 1.81.52 UD21 Carbide Insert | AH3UDA 33MW47 WCMX 1.81.52 UD21TiAlNGrade UD210.094"0.218"0.098"0.031"TrigonNeutral€18.11
ULTRA-DEX USA WCMX 1.81.52 UD32 Carbide Insert | AH3UDB 33MW48 WCMX 1.81.52 UD32TiAlNGrade UD320.094"0.218"0.098"0.031"TrigonNeutral€15.84
ULTRA-DEX USA WCMX 1.81.52 UD51 Carbide Insert | AH3UDC 33MW49 WCMX 1.81.52 UD51TinGrade UD510.094"0.218"0.098"0.031"TrigonNeutral€14.79
ULTRA-DEX USA WCMX 1.81.52 UD52 Carbide Insert | AH3UDD 33MW50 WCMX 1.81.52 UD52TiAlNGrade UD520.094"0.218"0.098"0.031"TrigonNeutral€19.03
ULTRA-DEX USA WCMX 2.522 UD2 Carbide Insert | AH3UDE 33MW51 WCMX 2.522 UD2UncoatedGrade UD21/8"0.312"1/8"0.031"TrigonNeutral€15.53
ULTRA-DEX USA WCMX 2.522 UD21 Carbide Insert | AH3UDF 33MW52 WCMX 2.522 UD21TiAlNGrade UD211/8"0.312"1/8"0.031"TrigonNeutral€19.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS WCMX 32.52 UD32 Carbide Insert
€21.13 /unit