Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA WCMT 32.51 UD21 Carbide Insert | AH3UCR 33MW39

ARCH CUTTING TOOLS WCMT 32.51 UD21 Carbide Insert

Item: AH3UCR Model: WCMT 32.51 UD21Cross Ref: 33MW39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberWCMT 32.51 UD21
CoatingTiAlN
Cutting DirectionNeutral
GradeGrade UD21
Inscribed Circle3/8"
Insert ShapeTrigon
Insert Thickness0.156"
Iso Number06T304
Mounting Hole Dia.0.173"
Mounting StyleScrew Lock
No. Of Edges3
Nose Radius0.015"
RakePositive
StyleWCMT
Ansi CodeWCMT32.51 UD21
Chip-breakerYes
Clearance Angle
Corner Radius1/64"
Cutting ApplicationBoring, Turning
Finish - MachiningTiAlN
Included Angle80°
Insert CodeWCMT32.51
Insert Holding Type40° to 60°Countersink Hole
Insert StyleWCMT
Manufacturer GradeUD21
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
ShapeTrigon
Thickness5/32"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoatingGradeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapeCutting DirectionPrice
ULTRA-DEX USA WCMT 1.210.5 UD2 Carbide Insert | AH3UBP 33MW14 WCMT 1.210.5 UD2UncoatedGrade UD20.063"0.156"0.081"0.008"TrigonNeutral€20.65
ULTRA-DEX USA WCMT 1.210.5 UD21 Carbide Insert | AH3UBQ 33MW15 WCMT 1.210.5 UD21TiAlNGrade UD210.063"0.156"0.081"0.008"TrigonNeutral€23.24
ULTRA-DEX USA WCMT 1.210.5 UD51 Carbide Insert | AH3UBR 33MW16 WCMT 1.210.5 UD51TinGrade UD510.063"0.156"0.081"0.008"TrigonNeutral€21.19
ULTRA-DEX USA WCMT 1.210.5 UD52 Carbide Insert | AH3UBT 33MW17 WCMT 1.210.5 UD52TiAlNGrade UD520.063"0.156"0.081"0.008"TrigonNeutral€22.96
ULTRA-DEX USA WCMT 1.211 UD2 Carbide Insert | AH3UBU 33MW18 WCMT 1.211 UD2UncoatedGrade UD20.063"0.156"0.081"0.015"TrigonNeutral€22.52
ULTRA-DEX USA WCMT 1.211 UD21 Carbide Insert | AH3UBV 33MW19 WCMT 1.211 UD21TiAlNGrade UD210.063"0.156"0.081"0.015"TrigonNeutral€22.37
ULTRA-DEX USA WCMT 1.211 UD51 Carbide Insert | AH3UBW 33MW20 WCMT 1.211 UD51TinGrade UD510.063"0.156"0.081"0.015"TrigonNeutral€21.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS WCMT 32.51 UD21 Carbide Insert
€24.98 /unit