Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA UD-0437-2D-063-C Indexable Drill | AH3WQY 33NL82

ARCH CUTTING TOOLS UD-0437-2D-063-C Indexable Drill

Item: AH3WQY Model: UD-0437-2D-063-CCross Ref: 33NL82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€243.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Drill
Ansi NumberUD-0437-2D-063-C
Cutting DirectionRight Hand
Diameter0.437"
Drilling Depth (in.)1 7/25"
Inscribed Circle4"
Number Of Inserts2
Overall Length3.967"
Shank Dia.5/8"
Shank Length1.687"
Shank TypeStraight
Ansi CodeUD-0437-2D-063-C
Central Insert StyleWCMT
Coolant FedCoolant Through
Depth X Dia. Ratio2.5XD
Flanged ShankYes
Flute Length1.2800"
Flute TypeSlow Spiral
Iso NumberUD-0437-2D-063-C
Max. Drilling Depth1.28"
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)10.08
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • Ratio : 2-1/2" x Dia.

Product Variants

ProductModelInscribed CircleAnsi NumberOverall LengthShank Dia.Shank LengthDiameterDrilling Depth (in.)Number Of InsertsPrice
ULTRA-DEX USA UD-0437-2D-063 Indexable Drill | AH3WQX 33NL81 UD-0437-2D-0634"UD-0437-2D-0633.967"5/8"1.687"0.437"1 7/25"2€194.21
ULTRA-DEX USA UD-0468-2D-063 Indexable Drill | AH3WQZ 33NL83 UD-0468-2D-0634"UD-0468-2D-0633.967"5/8"1.687"0.468"1.31"2€199.83
ULTRA-DEX USA UD-0468-2D-063-C Indexable Drill | AH3WRA 33NL84 UD-0468-2D-063-C4"UD-0468-2D-063-C3.967"5/8"1.687"0.468"1.31"2€231.17
ULTRA-DEX USA UD-0500-2D-063 Indexable Drill | AH3WRB 33NL85 UD-0500-2D-0635"UD-0500-2D-0633.967"5/8"1.687"1/2"1.34"2€208.53
ULTRA-DEX USA UD-0500-2D-063-C Indexable Drill | AH3WRC 33NL86 UD-0500-2D-063-C5"UD-0500-2D-063-C3.967"5/8"1.687"1/2"1.34"2€231.17
ULTRA-DEX USA UD-0531-2D-063 Indexable Drill | AH3WRD 33NL87 UD-0531-2D-0635"UD-0531-2D-0633.967"5/8"1.687"0.531"1.37"2€208.53
ULTRA-DEX USA UD-0531-2D-063-C Indexable Drill | AH3WRE 33NL88 UD-0531-2D-063-C5"UD-0531-2D-063-C3.967"5/8"1.687"0.531"1.37"2€231.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS UD-0437-2D-063-C Indexable Drill
€243.19 /unit