Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA TNMG 331 UD51 Carbide Insert Triangle | AH3TZF 33MV53

ARCH CUTTING TOOLS TNMG 331 UD51 Carbide Insert Triangle

Item: AH3TZF Model: TNMG 331 UD51Cross Ref: 33MV53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberTNMG 331 UD51
CoatingTin
Cutting DirectionNeutral
GradeGrade UD51
Inscribed Circle3/8"
Insert ShapeTriangle
Insert Size331
Insert Thickness0.188"
Iso Number160404
Mounting Hole Dia.0.15"
Mounting StyleClamp And Lock Pin
No. Of Edges3
Nose Radius0.015"
RakeNegative
StyleTNMG
Ansi CodeTNMG331 UD51
Chip-breakerYes
Clearance Angle
Coating ProcessCVD
Corner Radius0.0156"
Cutting ApplicationBoring, Turning
Finish - MachiningTiN
Included Angle60°
Insert CodeTNMG331
Insert Holding TypeStraight Hole
Insert StyleTNMG
Manufacturer GradeUD51
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges3
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeK, M, S
ShapeTriangle
Thickness0.1875"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInsert SizeCoatingGradeRakeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusPrice
ULTRA-DEX USA 2JIL12UN Carbide Insert Triangle | AH3THZ 33MR12 2JIL12UN2TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 2JILA60 Carbide Insert Triangle | AH3TJA 33MR13 2JILA602TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 2JIR12UN Carbide Insert Triangle | AH3TJB 33MR14 2JIR12UN2TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 2JIRA60 Carbide Insert Triangle | AH3TJC 33MR15 2JIRA602TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 3IL10ACME Carbide Insert Triangle | AH3TJD 33MR16 3IL10ACME3TinGrade UD51Positive0.145"3/8"0.173"-€30.90
ULTRA-DEX USA 3IL12ACME Carbide Insert Triangle | AH3TJE 33MR17 3IL12ACME3TinGrade UD51Positive0.145"3/8"0.173"-€30.07
ULTRA-DEX USA 3IL14ACME Carbide Insert Triangle | AH3TJF 33MR18 3IL14ACME3TinGrade UD51Positive0.145"3/8"0.173"-€30.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS TNMG 331 UD51 Carbide Insert Triangle
€15.85 /unit