Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA TNMC-43NV Carbide Insert Triangle | AH3TZC 33MV50

ARCH CUTTING TOOLS TNMC-43NV Carbide Insert Triangle

Item: AH3TZC Model: TNMC-43NVCross Ref: 33MV50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.30 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberTNMC-43NV
CoatingTin
Cutting DirectionNeutral
GradeGrade UD51
Inscribed Circle1/2"
Insert ShapeTriangle
Insert Size43
Insert Thickness0.188"
Mounting Hole Dia.0.203"
Mounting StyleClamp And Lock Pin
No. Of Edges3
RakePositive
StyleTNMC
Ansi CodeTNMC-43NV
Chip-breakerNo
Clearance Angle
Coating ProcessCVD
Corner Radius0.003"
Cutting ApplicationThreading
Finish - MachiningTiN
Included Angle60°
Insert CodeTNMC43
Insert StyleTNMC
Manufacturer GradeUD51
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges3
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeK, M, S
ShapeTriangle
Thickness0.1875"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInsert SizeCoatingGradeRakeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusPrice
ULTRA-DEX USA 2JIL12UN Carbide Insert Triangle | AH3THZ 33MR12 2JIL12UN2TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 2JILA60 Carbide Insert Triangle | AH3TJA 33MR13 2JILA602TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 2JIR12UN Carbide Insert Triangle | AH3TJB 33MR14 2JIR12UN2TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 2JIRA60 Carbide Insert Triangle | AH3TJC 33MR15 2JIRA602TinGrade UD51Positive1/8"1/4"0.11"-€21.26
ULTRA-DEX USA 3IL10ACME Carbide Insert Triangle | AH3TJD 33MR16 3IL10ACME3TinGrade UD51Positive0.145"3/8"0.173"-€30.90
ULTRA-DEX USA 3IL12ACME Carbide Insert Triangle | AH3TJE 33MR17 3IL12ACME3TinGrade UD51Positive0.145"3/8"0.173"-€30.07
ULTRA-DEX USA 3IL14ACME Carbide Insert Triangle | AH3TJF 33MR18 3IL14ACME3TinGrade UD51Positive0.145"3/8"0.173"-€30.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS TNMC-43NV Carbide Insert Triangle
€62.30 /unit