Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA SNMG 643 UD52 Carbide Insert Square | AH3TXL 33MV12

ARCH CUTTING TOOLS SNMG 643 UD52 Carbide Insert Square

Item: AH3TXL Model: SNMG 643 UD52Cross Ref: 33MV12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberSNMG 643 UD52
CoatingTiAlN
Cutting DirectionNeutral
GradeGrade UD52
Inscribed Circle3/4"
Insert ShapeSquare
Insert Size643
Insert Thickness1/4"
Iso Number190612
Mounting Hole Dia.0.312"
Mounting StyleClamp And Lock Pin
No. Of Edges4
Nose Radius0.046"
RakeNegative
StyleSNMG
Ansi CodeSNMG643
Chip-breakerYes
Chip-breaker CodeZP1
Clearance Angle
Corner Radius3/64"
Cutting ApplicationBoring, Turning
Finish - MachiningTiAlN
Included Angle90°
Insert CodeSNMG643
Insert Holding TypeStraight Hole
Insert StyleSNMG
Manufacturer GradeUD52
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges4
Primary Material ApplicationNickel, Steel, Titanium
Primary Material Application Iso CodeP, S
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
ShapeSquare
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelInsert SizeCoatingGradeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapePrice
ULTRA-DEX USA SNMG 431 UD51 Carbide Insert Square | AH3TWY 33MU99 SNMG 431 UD51431TinGrade UD510.188"1/2"0.203"0.015"Square€13.79
ULTRA-DEX USA SNMG 431 UD52 Carbide Insert Square | AH3TWZ 33MV01 SNMG 431 UD52431TiAlNGrade UD520.188"1/2"0.203"0.015"Square€13.79
ULTRA-DEX USA SNMG 432 UD21 Carbide Insert Square | AH3TXA 33MV02 SNMG 432 UD21432TiAlNGrade UD210.188"1/2"0.203"0.031"Square€14.15
ULTRA-DEX USA SNMG 432 UD51 Carbide Insert Square | AH3TXB 33MV03 SNMG 432 UD51432TinGrade UD510.188"1/2"0.203"0.031"Square€14.15
ULTRA-DEX USA SNMG 432 UD52 Carbide Insert Square | AH3TXC 33MV04 SNMG 432 UD52432TiAlNGrade UD520.188"1/2"0.203"0.031"Square€14.15
ULTRA-DEX USA SNMG 542 UD51 Carbide Insert Square | AH3TXD 33MV05 SNMG 542 UD51542TinGrade UD511/4"5/8"1/4"0.031"Square€21.25
ULTRA-DEX USA SNMG 542 UD52 Carbide Insert Square | AH3TXE 33MV06 SNMG 542 UD52542TiAlNGrade UD521/4"5/8"1/4"0.031"Square€21.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS SNMG 643 UD52 Carbide Insert Square
€32.09 /unit