Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA SH20 SDXCL3 Boring Bar | AH3WPF 33NL43

ARCH CUTTING TOOLS SH20 SDXCL3 Boring Bar

Item: AH3WPF Model: SH20 SDXCL3Cross Ref: 33NL43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€350.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberSH20 SDXCL3
Cutting Angle
Cutting DirectionLeft
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Thickness0.156"
Lead Angle
Min. Bore Dia.1.575"
Mounting StyleScrew Lock
Overall Length0.787"
RakePositive
Shank MaterialSteel
StyleChatter Free
TypeTurning
Ansi CodeSH20 SDXCL3
Center To Cutting Tip0.8660"
Compatible HardwareInsert Screw MTS-35, Key T-15
Connection Size32 mm
Coolant FedCoolant Through
Cutting ApplicationBoring
Hardware RequiredInsert Screw MTS-35, Key T-15
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle3/8"
Insert Size32.52
Insert StyleDCMT
Number Of Coolant Holes1
Side Cutting Edge Angle
Toolholder StyleSDXC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.2
Ship length (cm)4.54
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleInsert ThicknessCutting DirectionPrice
ULTRA-DEX USA SH16 SCLCL3 Boring Bar Chatter-Free Left 0.984 inch diameter | AH3TWX 33MU98 SH16 SCLCL3Diamond0.787"Screw LockPositive-5°3/4"0.156"Left€297.71
ULTRA-DEX USA SH16 SCLCR3 Boring Bar | AH3WND 33NL18 SH16 SCLCR3Diamond0.787"Screw LockPositive-5°3/8"0.156"Right€297.71
ULTRA-DEX USA SH16 SDNCL2 Boring Bar | AH3WNE 33NL19 SH16 SDNCL2Diamond0.591"Screw LockPositive27.5°1/4"0.156"Left€297.71
ULTRA-DEX USA SH16 SDNCR2 Boring Bar | AH3WNF 33NL20 SH16 SDNCR2Diamond0.591"Screw LockPositive27.5°1/4"0.156"Right€297.71
ULTRA-DEX USA SH16 SDUCL3 Boring Bar | AH3WNG 33NL21 SH16 SDUCL3Diamond0.787"Screw LockPositive-3°3/8"0.156"Left€297.71
ULTRA-DEX USA SH16 SDUCR3 Boring Bar | AH3WNH 33NL22 SH16 SDUCR3Diamond0.787"Screw LockPositive-3°3/8"0.156"Right€297.71
ULTRA-DEX USA SH16 SDXCL2 Boring Bar | AH3WNJ 33NL23 SH16 SDXCL2Diamond0.591"Screw LockPositive1/4"0.156"Left€297.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS SH20 SDXCL3 Boring Bar
€350.77 /unit