Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA SH20 DTUNL3 Boring Bar | AH3WNX 33NL35

ARCH CUTTING TOOLS SH20 DTUNL3 Boring Bar

Item: AH3WNX Model: SH20 DTUNL3Cross Ref: 33NL35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€430.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberSH20 DTUNL3
Cutting Angle-3°
Cutting DirectionLeft
Inscribed Circle3/8"
Insert ShapeTriangle
Insert Thickness0.187"
Lead Angle-3°
Min. Bore Dia.1.575"
Mounting StylePullback Clamp
Overall Length1.496"
RakeNegative
Shank MaterialSteel
StyleChatter Free
TypeTurning

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.2
Ship length (cm)6.35
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleInsert ThicknessCutting DirectionPrice
ULTRA-DEX USA SH16 SCLCL3 Boring Bar Chatter-Free Left 0.984 inch diameter | AH3TWX 33MU98 SH16 SCLCL3Diamond0.787"Screw LockPositive-5°3/4"0.156"Left€297.71
ULTRA-DEX USA SH16 SCLCR3 Boring Bar | AH3WND 33NL18 SH16 SCLCR3Diamond0.787"Screw LockPositive-5°3/8"0.156"Right€297.71
ULTRA-DEX USA SH16 SDNCL2 Boring Bar | AH3WNE 33NL19 SH16 SDNCL2Diamond0.591"Screw LockPositive27.5°1/4"0.156"Left€297.71
ULTRA-DEX USA SH16 SDNCR2 Boring Bar | AH3WNF 33NL20 SH16 SDNCR2Diamond0.591"Screw LockPositive27.5°1/4"0.156"Right€297.71
ULTRA-DEX USA SH16 SDUCL3 Boring Bar | AH3WNG 33NL21 SH16 SDUCL3Diamond0.787"Screw LockPositive-3°3/8"0.156"Left€297.71
ULTRA-DEX USA SH16 SDUCR3 Boring Bar | AH3WNH 33NL22 SH16 SDUCR3Diamond0.787"Screw LockPositive-3°3/8"0.156"Right€297.71
ULTRA-DEX USA SH16 SDXCL2 Boring Bar | AH3WNJ 33NL23 SH16 SDXCL2Diamond0.591"Screw LockPositive1/4"0.156"Left€297.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS SH20 DTUNL3 Boring Bar
€430.37 /unit