Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA MH40 NER4-CFT Boring Bar | AH3WAE 33NH40

ARCH CUTTING TOOLS MH40 NER4-CFT Boring Bar

Item: AH3WAE Model: MH40 NER4-CFTCross Ref: 33NH40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€398.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberMH40 NER4-CFT
Bar Dia.2 1/2"
Cutting Angle-3°
Cutting DirectionRight
Inscribed Circle1/2"
Insert ShapeTop Notch
Lead Angle-3°
Min. Bore Dia.3 1/4"
Mounting StyleTop Notch Clamp
Overall Length1 5/8"
RakeNeutral
Shank MaterialSteel
StyleChatter Free
TypeTurning
Ansi CodeMH40 NER4-CFT
Center To Cutting Tip1 5/8"
Compatible HardwareClamp CM72, Screw 10-32
Connection SizeMH40
Coolant FedCoolant Through
Cutting ApplicationGrooving, Threading
Cutting LocationInternal
Insert Holding TypeTop Clamp
Insert StyleNG 4R
Iso NumberMH40 NER4-CFT
Product FamilyTop Notch Grooving
Seat Size4
Toolholder StyleMH.. NE

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)6.35
Ship length (cm)6.68
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA MH16 LSEL3-CFT Boring Bar | AH3VQY 33NF48 MH16 LSEL3-CFTTriangle1 5/8"Screw LockNeutral3/8"Left1 1/5"€329.48
ULTRA-DEX USA MH16 LSER3-CFT Boring Bar | AH3VQZ 33NF49 MH16 LSER3-CFTTriangle1 5/8"Screw LockNeutral3/8"Right1 1/5"€302.47
ULTRA-DEX USA MH16 MCLNL4-CFT Boring Bar | AH3VRA 33NF50 MH16 MCLNL4-CFTDiamond1 5/8"Clamp And Lock PinNegative-5°1/2"Left1 1/5"€314.15
ULTRA-DEX USA MH16 MCLNR4-CFT Boring Bar | AH3VRB 33NF51 MH16 MCLNR4-CFTDiamond1 5/8"Clamp And Lock PinNegative-5°1/2"Right1 1/5"€286.48
ULTRA-DEX USA MH16 MDUNL3-CFT Boring Bar | AH3VRC 33NF52 MH16 MDUNL3-CFTDiamond1 5/8"Clamp And Lock PinNegative-3°3/8"Left1.3"€314.15
ULTRA-DEX USA MH16 MDUNR3-CFT Boring Bar | AH3VRD 33NF53 MH16 MDUNR3-CFTDiamond1 5/8"Clamp And Lock PinNegative-3°3/8"Right1.3"€286.48
ULTRA-DEX USA MH16 MTUNR3-CFT Boring Bar | AH3VRE 33NF54 MH16 MTUNR3-CFTTriangle1 5/8"Clamp And Lock PinNegative-3°3/8"Right1 1/5"€286.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS MH40 NER4-CFT Boring Bar
€398.19 /unit