Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA MH20 SDUCR3-CFT Boring Bar | AH3VTV 33NF91

ARCH CUTTING TOOLS MH20 SDUCR3-CFT Boring Bar

Item: AH3VTV Model: MH20 SDUCR3-CFTCross Ref: 33NF91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberMH20 SDUCR3-CFT
Bar Dia.1 1/4"
Cutting Angle-3°
Cutting DirectionRight
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Thickness0.156"
Lead Angle-3°
Min. Bore Dia.1.675"
Mounting StyleScrew Lock
Overall Length1 1/4"
RakePositive
Shank MaterialSteel
StyleChatter Free
TypeTurning
Ansi CodeMH20 SDUCR3-CFT
Center To Cutting Tip1"
Compatible HardwareInsert Screw MTS-35, Key T-15
Connection SizeMH20 (1 1/4" Head Diameter)
Coolant FedCoolant Through
Cutting ApplicationBoring
Hardware RequiredInsert Screw MTS-35, Key T-15
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle3/8"
Insert Size32.51
Insert StyleDCMT
Side Cutting Edge Angle-3°
Toolholder StyleSDUC

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.18
Ship length (cm)5.72
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA MH16 LSEL3-CFT Boring Bar | AH3VQY 33NF48 MH16 LSEL3-CFTTriangle1 5/8"Screw LockNeutral3/8"Left1 1/5"€329.48
ULTRA-DEX USA MH16 LSER3-CFT Boring Bar | AH3VQZ 33NF49 MH16 LSER3-CFTTriangle1 5/8"Screw LockNeutral3/8"Right1 1/5"€302.47
ULTRA-DEX USA MH16 MCLNL4-CFT Boring Bar | AH3VRA 33NF50 MH16 MCLNL4-CFTDiamond1 5/8"Clamp And Lock PinNegative-5°1/2"Left1 1/5"€314.15
ULTRA-DEX USA MH16 MCLNR4-CFT Boring Bar | AH3VRB 33NF51 MH16 MCLNR4-CFTDiamond1 5/8"Clamp And Lock PinNegative-5°1/2"Right1 1/5"€286.48
ULTRA-DEX USA MH16 MDUNL3-CFT Boring Bar | AH3VRC 33NF52 MH16 MDUNL3-CFTDiamond1 5/8"Clamp And Lock PinNegative-3°3/8"Left1.3"€314.15
ULTRA-DEX USA MH16 MDUNR3-CFT Boring Bar | AH3VRD 33NF53 MH16 MDUNR3-CFTDiamond1 5/8"Clamp And Lock PinNegative-3°3/8"Right1.3"€286.48
ULTRA-DEX USA MH16 MTUNR3-CFT Boring Bar | AH3VRE 33NF54 MH16 MTUNR3-CFTTriangle1 5/8"Clamp And Lock PinNegative-3°3/8"Right1 1/5"€286.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS MH20 SDUCR3-CFT Boring Bar
€320.61 /unit