Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA ICSN-633 Shim Seat, 80 Deg. Diamond | CU7DZU

ARCH CUTTING TOOLS ICSN-633 Shim Seat, 80 Deg. Diamond

Item: CU7DZU Model: ICSN-633Cross Ref: 33NN60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Seat
Fits BrandUltra-Dex
For Use WithBoring Bars
Insert Inscribed Circle3/4"
Overall Height0.188"
ShapeDiamond
Number Of Pieces10

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithOverall HeightInsert Inscribed CircleShapeApplicationPrice
ULTRA-DEX USA YI3M-1.5N Shim Seat | CU7DZF YI3M-1.5NLaydown Threading Boring Bars-3/8"-Laydown Threading€53.78
ULTRA-DEX USA YE4 Shim Seat | CU7DZG YE4Laydown Threading Boring Bars-1/2"-Laydown Threading€55.68
ULTRA-DEX USA YE5 Shim Seat | CU7DZH YE5Laydown Threading Boring Bars-5/8"-Laydown Threading€88.15
ULTRA-DEX USA YE3 Shim Seat | CU7DZJ YE3Laydown Threading Boring Bars-3/8"-Laydown Threading€37.42
ULTRA-DEX USA YI4 Shim Seat | CU7DZK YI4Laydown Threading Boring Bars-1/2"-Laydown Threading€55.68
ULTRA-DEX USA YI3 Shim Seat | CU7DZL YI3Laydown Threading Boring Bars-3/8"-Laydown Threading€37.42
ULTRA-DEX USA YI5 Shim Seat | CU7DZM YI5Laydown Threading Boring Bars-5/8"-Laydown Threading€88.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS ICSN-633 Shim Seat, 80 Deg. Diamond
€19.37 /unit