Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA DNMG 432 UD32 Carbide Insert 55 Degree Diamond | AH3TUE 33MU30

ARCH CUTTING TOOLS DNMG 432 UD32 Carbide Insert 55 Degree Diamond

Item: AH3TUE Model: DNMG 432 UD32Cross Ref: 33MU30
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.64 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberDNMG 432 UD32
CoatingTiAlN
Cutting DirectionNeutral
GradeGrade UD32
Inscribed Circle1/2"
Insert ShapeDiamond
Insert Size432
Insert Thickness0.188"
Iso Number150608
Mounting Hole Dia.0.203"
Mounting StyleClamp And Lock Pin
No. Of Edges2
Nose Radius0.031"
RakeNegative
StyleDNMG
Ansi CodeDNMG 432 UD32
Chip-breakerYes
Corner Radius1/32"
Finish - MachiningTiAlN
Insert CodeDNMG432
Insert Holding TypeStraight Hole
Insert StyleDNMG
Manufacturer GradeUD32
Material - MachiningCarbide
Measurement SystemFractional Inch
ShapeRhombic
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelInsert SizeCoatingGradeInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapeCutting DirectionPrice
ULTRA-DEX USA DNMG 331 UD21 Carbide Insert 55 Degree Diamond | AH3TTU 33MU20 DNMG 331 UD21331TiAlNGrade UD213/8"0.15"0.015"DiamondNeutral€15.07
ULTRA-DEX USA DNMG 331 UD51 Carbide Insert 55 Degree Diamond | AH3TTV 33MU21 DNMG 331 UD51331TinGrade UD513/8"0.15"0.015"DiamondNeutral€15.07
ULTRA-DEX USA DNMG 331 UD52 Carbide Insert 55 Degree Diamond | AH3TTW 33MU22 DNMG 331 UD52331TiAlNGrade UD523/8"0.15"0.015"DiamondNeutral€15.09
ULTRA-DEX USA DNMG 332 UD21 Carbide Insert 55 Degree Diamond | AH3TTX 33MU23 DNMG 332 UD21332TiAlNGrade UD213/8"0.15"0.031"DiamondNeutral€17.39
ULTRA-DEX USA DNMG 332 UD51 Carbide Insert 55 Degree Diamond | AH3TTY 33MU24 DNMG 332 UD51332TinGrade UD513/8"0.15"0.031"DiamondNeutral€15.09
ULTRA-DEX USA DNMG 332 UD52 Carbide Insert 55 Degree Diamond | AH3TTZ 33MU25 DNMG 332 UD52332TiAlNGrade UD523/8"0.15"0.031"DiamondNeutral€15.50
ULTRA-DEX USA DNMG 431 UD21 Carbide Insert 55 Degree Diamond | AH3TUA 33MU26 DNMG 431 UD21431TiAlNGrade UD211/2"0.203"0.015"DiamondNeutral€17.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS DNMG 432 UD32 Carbide Insert 55 Degree Diamond
€20.64 /unit