Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA CNMG 321 UD52 Carbide Insert 80 Degree Diamond | AH3TNY 33MT31

ARCH CUTTING TOOLS CNMG 321 UD52 Carbide Insert 80 Degree Diamond

Item: AH3TNY Model: CNMG 321 UD52Cross Ref: 33MT31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberCNMG 321 UD52
CoatingTiAlN
Cutting DirectionNeutral
GradeGrade UD52
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Size321
Insert Thickness1/8"
Iso Number90304
Mounting Hole Dia.0.15"
Mounting StyleClamp And Lock Pin
No. Of Edges2
Nose Radius0.015"
RakeNegative
StyleCNMG
Ansi CodeCNMG 321 UD52
Chip-breakerYes
Corner Radius1/64"
Finish - MachiningTiAlN
Insert CodeCNMG321
Insert Holding TypeStraight Hole
Insert StyleCNMG
Manufacturer GradeUD52
Material - MachiningCarbide
Measurement SystemFractional Inch
Secondary Material ApplicationStainless Steel
Secondary Material Application Iso CodeM
ShapeRhombic
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInsert SizeCoatingGradeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapePrice
ULTRA-DEX USA CNMG 321 UD21 Carbide Insert 80 Degree Diamond | AH3TNW 33MT29 CNMG 321 UD21321TiAlNGrade UD211/8"3/8"0.15"0.015"Diamond€11.70
ULTRA-DEX USA CNMG 321 UD51 Carbide Insert 80 Degree Diamond | AH3TNX 33MT30 CNMG 321 UD51321TinGrade UD511/8"3/8"0.15"0.015"Diamond€12.00
ULTRA-DEX USA CNMG 322 UD21 Carbide Insert 80 Degree Diamond | AH3TNZ 33MT32 CNMG 322 UD21322TiAlNGrade UD211/8"3/8"0.15"0.031"Diamond€12.02
ULTRA-DEX USA CNMG 322 UD51 Carbide Insert 80 Degree Diamond | AH3TPA 33MT33 CNMG 322 UD51322TinGrade UD511/8"3/8"0.15"0.031"Diamond€12.02
ULTRA-DEX USA CNMG 322 UD52 Carbide Insert 80 Degree Diamond | AH3TPB 33MT34 CNMG 322 UD52322TiAlNGrade UD521/8"3/8"0.15"0.031"Diamond€12.02
ULTRA-DEX USA CNMG 431 UD21 Carbide Insert 80 Degree Diamond | AH3TPC 33MT35 CNMG 431 UD21431TiAlNGrade UD210.188"1/2"0.203"0.015"Diamond€14.82
ULTRA-DEX USA CNMG 431 UD51 Carbide Insert 80 Degree Diamond | AH3TPD 33MT36 CNMG 431 UD51431TinGrade UD510.188"1/2"0.203"0.015"Diamond€15.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS CNMG 321 UD52 Carbide Insert 80 Degree Diamond
€13.70 /unit