Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA CDGW 1.511 UD5CT Carbide Insert | AH3TNC 33MT12

ARCH CUTTING TOOLS CDGW 1.511 UD5CT Carbide Insert

Item: AH3TNC Model: CDGW 1.511 UD5CTCross Ref: 33MT12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.42 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberCDGW 1.511 UD5CT
CoatingTiAlN
Cutting DirectionNeutral
GradeGrade UD5CT
Inscribed Circle0.187"
Insert ShapeDiamond
Insert Thickness0.063"
Iso Number40104
Mounting Hole Dia.0.085"
Mounting StyleScrew Lock
No. Of Edges2
Nose Radius0.015"
RakePositive
StyleCDGW
Ansi CodeCDGW 1.511 UD5CT
Chip-breakerNo
Clearance Angle15°
Corner Radius1/64"
Cutting ApplicationBoring, Turning
Finish - MachiningTiAlN
Included Angle80°
Insert CodeCDGW11
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCDGW
Manufacturer GradeUD5CT
Material - MachiningCermet
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
ShapeRhombic
Thickness1/16"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoatingGradeNose RadiusInsert ShapeCutting DirectionRakeInsert ThicknessInscribed CirclePrice
ULTRA-DEX USA CDGW 1.510 UD2 Carbide Insert | AH3TMJ 33MR94 CDGW 1.510 UD2UncoatedGrade UD20.004"DiamondNeutralPositive0.063"0.187"€16.85
ULTRA-DEX USA CDGW 1.510 UD21 Carbide Insert | AH3TMK 33MR95 CDGW 1.510 UD21TiAlNGrade UD210.004"DiamondNeutralPositive0.063"0.187"€16.07
ULTRA-DEX USA CDGW 1.510 UD51 Carbide Insert | AH3TML 33MR96 CDGW 1.510 UD51TinGrade UD510.004"DiamondNeutralPositive0.063"0.187"€16.04
ULTRA-DEX USA CDGW 1.510 UD52 Carbide Insert | AH3TMM 33MR97 CDGW 1.510 UD52TiAlNGrade UD520.004"DiamondNeutralPositive0.063"0.187"€17.59
ULTRA-DEX USA CDGW 1.510 UD5C Carbide Insert | AH3TMN 33MR98 CDGW 1.510 UD5CUncoatedGrade UD5C0.004"DiamondNeutralPositive0.063"0.187"€15.59
ULTRA-DEX USA CDGW 1.510 UD5CT Carbide Insert | AH3TMP 33MR99 CDGW 1.510 UD5CTTiAlNGrade UD5CT0.004"DiamondNeutralPositive0.063"0.187"€20.00
ULTRA-DEX USA CDGW 1.510.5 UD2 Carbide Insert | AH3TMQ 33MT01 CDGW 1.510.5 UD2UncoatedGrade UD20.008"DiamondNeutralPositive0.063"0.187"€16.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS CDGW 1.511 UD5CT Carbide Insert
€22.42 /unit