Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA CDGT 1.510.5 UD5C Carbide Insert | AH3TMA 33MR86

ARCH CUTTING TOOLS CDGT 1.510.5 UD5C Carbide Insert

Item: AH3TMA Model: CDGT 1.510.5 UD5CCross Ref: 33MR86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberCDGT 1.510.5 UD5C
CoatingUncoated
Cutting DirectionNeutral
GradeGrade UD5C
Inscribed Circle0.187"
Insert ShapeDiamond
Insert Thickness0.063"
Iso Number40102
Mounting Hole Dia.0.085"
Mounting StyleScrew Lock
No. Of Edges2
Nose Radius0.008"
RakePositive
StyleCDGT
Ansi CodeCDGT 1.5105 UD5C
Chip-breakerYes
Chip-breaker CodeZX3
Clearance Angle15°
Corner Radius0.008"
Cutting ApplicationBoring, Turning
Finish - MachiningBright (Uncoated)
Included Angle80°
Insert CodeCDGT1.5
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCDGT
Manufacturer GradeUD5C
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationAll Materials
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
ShapeRhombic
Thickness1/16"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoatingGradeNose RadiusInsert ShapeCutting DirectionRakeInsert ThicknessInscribed CirclePrice
ULTRA-DEX USA CDGT 1.510.5 UD2 Carbide Insert | AH3TLW 33MR82 CDGT 1.510.5 UD2UncoatedGrade UD20.008"DiamondNeutralPositive0.063"0.187"€13.83
ULTRA-DEX USA CDGT 1.510.5 UD21 Carbide Insert | AH3TLX 33MR83 CDGT 1.510.5 UD21TiAlNGrade UD210.008"DiamondNeutralPositive0.063"0.187"€17.65
ULTRA-DEX USA CDGT 1.510.5 UD51 Carbide Insert | AH3TLY 33MR84 CDGT 1.510.5 UD51TinGrade UD510.008"DiamondNeutralPositive0.063"0.187"€15.94
ULTRA-DEX USA CDGT 1.510.5 UD52 Carbide Insert | AH3TLZ 33MR85 CDGT 1.510.5 UD52TiAlNGrade UD520.008"DiamondNeutralPositive0.063"0.187"€16.64
ULTRA-DEX USA CDGT 1.510.5 UD5CT Carbide Insert | AH3TMB 33MR87 CDGT 1.510.5 UD5CTTiAlNGrade UD5CT0.008"DiamondNeutralPositive0.063"0.187"€18.68
ULTRA-DEX USA CDGT 1.511 UD2 Carbide Insert | AH3TMC 33MR88 CDGT 1.511 UD2UncoatedGrade UD20.015"DiamondNeutralPositive0.063"0.187"€13.83
ULTRA-DEX USA CDGT 1.511 UD21 Carbide Insert | AH3TMD 33MR89 CDGT 1.511 UD21TiAlNGrade UD210.015"DiamondNeutralPositive0.063"0.187"€16.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS CDGT 1.510.5 UD5C Carbide Insert
€18.65 /unit