Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA A06K SCLCL2 Boring Bar | AH3UFU 33MX11

ARCH CUTTING TOOLS A06K SCLCL2 Boring Bar

Item: AH3UFU Model: A06K SCLCL2Cross Ref: 33MX11
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberA06K SCLCL2
Bar Dia.3/8"
Cutting Angle-5°
Cutting DirectionLeft
Inscribed Circle1/4"
Insert ShapeDiamond
Insert Thickness0.093"
Lead Angle-5°
Min. Bore Dia.0.41"
Mounting StyleScrew Lock
Overall Length5"
RakePositive
Shank MaterialSteel
StyleCoolant Thru, Solid
TypeTurning

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.95
Ship length (cm)15.24
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting AngleInscribed CircleCutting DirectionPrice
ULTRA-DEX USA A04G SCLDL1.5 Boring Bar | AH3UEZ 33MW92 A04G SCLDL1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDL1.5-172 Boring Bar | AH3UFA 33MW93 A04G SCLDL1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDR1.5 Boring Bar | AH3UFB 33MW94 A04G SCLDR1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G SCLDR1.5-172 Boring Bar | AH3UFC 33MW95 A04G SCLDR1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G STUCL1.2 Boring Bar | AH3UFD 33MW96 A04G STUCL1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCL1.2-172 Boring Bar | AH3UFE 33MW97 A04G STUCL1.2-1723 1/2"Triangle0.312"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCR1.2 Boring Bar | AH3UFF 33MW98 A04G STUCR1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Right€103.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS A06K SCLCL2 Boring Bar
€124.80 /unit