Flat Shipping

Flat Shipping at €24.99 + VAT

ULTEM 1NRJ5 Sheet Pei Amber 1/2 Inch T 24 x 24 In | AB2TML

ULTEM 1NRJ5 Sheet Pei Amber 1/2 Inch T 24 x 24 In

Item: AB2TML Model: 1NRJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,497.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorAmber
Length24"
Length Tolerance0" to +0.06"
MaterialPEI
Operating Temp. Range-20°F to +340°F
Tensile Strength16500 psi
Thickness1/2"
Thickness Tolerance0" to +0.025"
Width24"
Width Tolerance0" to +06"

Shipping Info:

Ship weight (kg) 6.7725
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)62.23
HS code3920995000
Country of OriginUS

Product Variants

ProductModelThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness TolerancePrice
ULTEM 1NRC2 Sheet Pei Amber 0.040 T 12 x 12 In | AB2TLT 1NRC21/25"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€69.49
ULTEM 1NRC3 Sheet Pei Amber 1/16 T 12 x 12 In | AB2TLU 1NRC30.063"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€71.59
ULTEM 1NRC4 Sheet Pei Amber 3/32 T 12 x 12 In | AB2TLV 1NRC40.093"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€122.10
ULTEM 1NRC5 Sheet Pei Amber 1/8 Inch T 12 x 12 In | AB2TLW 1NRC51/8"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€186.59
ULTEM 1NRC7 Sheet Pei Amber 3/8 Inch T 12 x 12 In | AB2TLX 1NRC73/8"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€249.96
ULTEM 1NRC8 Sheet Pei Amber 1/2 Inch T 12 x 12 In | AB2TLY 1NRC81/2"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€330.14
ULTEM 1NRE1 Sheet Pei Amber 1 1/4 Inch T 12 x 12 In | AB2TLZ 1NRE11 1/4"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€820.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTEM 1NRJ5 Sheet Pei Amber 1/2 Inch T 24 x 24 In
€1,497.12 /unit