Flat Shipping

Flat Shipping at €24.99 + VAT

ULTEM 1NRG4 Sheet Pei Amber 1/16 T 12 x 48 In | AB2TME

ULTEM 1NRG4 Sheet Pei Amber 1/16 T 12 x 48 In

Item: AB2TME Model: 1NRG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€293.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorAmber
Length48"
Length Tolerance0" to +0.06"
MaterialPEI
Operating Temp. Range-20°F to +340°F
Tensile Strength16500 psi
Thickness0.063"
Thickness Tolerance0" to +0.025"
Width12"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.42
Friction RatingSlippery
GradeStandard
Impact Strength0.5 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityFair
Maximum Temperature340°F
Minimum Temperature-20°F
Nominal Size (merch)12" W x 48" L
Plastic ClarityOpaque
Plastic HardnessRockwell M112
Plastic Hardness RatingExtra Hard
Plastic Length4 ft.
Plastic Length Tolerance±0.25"
Plastic Thickness0.0625"
Plastic Thickness Tolerance+/-10%
Plastic Width12"
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingExcellent
Uv ResistantYes
Water Absorption0.25%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.03
Ship length (cm)121.92
Ship width (cm)31.75
HS code3920995000
Country of OriginUS

Product Variants

ProductModelThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth ToleranceThickness TolerancePrice
ULTEM 1NRC2 Sheet Pei Amber 0.040 T 12 x 12 In | AB2TLT 1NRC21/25"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€69.49
ULTEM 1NRC3 Sheet Pei Amber 1/16 T 12 x 12 In | AB2TLU 1NRC30.063"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€71.59
ULTEM 1NRC4 Sheet Pei Amber 3/32 T 12 x 12 In | AB2TLV 1NRC40.093"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€122.10
ULTEM 1NRC5 Sheet Pei Amber 1/8 Inch T 12 x 12 In | AB2TLW 1NRC51/8"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€186.59
ULTEM 1NRC7 Sheet Pei Amber 3/8 Inch T 12 x 12 In | AB2TLX 1NRC73/8"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€249.96
ULTEM 1NRC8 Sheet Pei Amber 1/2 Inch T 12 x 12 In | AB2TLY 1NRC81/2"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€330.14
ULTEM 1NRE1 Sheet Pei Amber 1 1/4 Inch T 12 x 12 In | AB2TLZ 1NRE11 1/4"16500 psi-20°F to +340°F0" to +0.06"0" to +06"0" to +0.025"€820.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTEM 1NRG4 Sheet Pei Amber 1/16 T 12 x 48 In
€293.59 /unit