Flat Shipping

Flat Shipping at €24.99 + VAT

ULLMAN E-2 Inspection Mirror XL Telescoping 8 Inch Length | AH8LHG 38VY53

ULLMAN DEVICES E-2 Inspection Mirror XL Telescoping 8 Inch Length

Item: AH8LHG Model: E-2Cross Ref: 38VY53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Mirror
Grip TypeCushion Grip
Handle TypeCushion Grip
Length8"
MaterialGlass
Number Of Pieces1
Shaft MaterialStainless Steel
ShapeRound
Swivel TypeBall Joint
TypeXL Telescoping
Base TypeStandard
Compressed Length8"
Handle MaterialVinyl
Handle StyleStraight
Included WheelsWheels Not Included
IncludesPocket Clip
Mirror Adjustment - Maximum360°
Mirror MaterialGlass
Mirror ShapeRound
Mirror Size1 1/4" Dia
Shaft TypeFixed
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.52
Ship length (cm)29.21
Ship width (cm)6.1
Country of OriginUS

Product Variants

ProductModelShapeMaterialGrip TypeSwivel TypeHandle MaterialNumber Of PiecesPrice
ULLMAN HTE-2LT Inspection Mirror Led 1-3/8 x 6-1/2 To 35 | AA7ZTL 16W187 HTE-2LTRoundStainless SteelCushion Grip--1€24.38
ULLMAN HTC-2LT Inspection Mirror 2-3/8 x 6-1/2 To 36-3/8 | AA7ZTM 16W188 HTC-2LTRoundStainless SteelCushion Grip--1€23.77
ULLMAN HTS-2LT Inspection Mirror 3-3/8 x 6-1/2 To 29-1/2 | AA7ZTN 16W189 HTS-2LTRoundStainless SteelCushion Grip--1€31.64
ULLMAN HTK-2LT Inspection Mirror 2.25 x 3.5 x 6.75-30.25 L | AA7ZTP 16W190 HTK-2LTRectangularStainless SteelCushion Grip--1€26.45
ULLMAN E-2TM Telescoping Inspection Mirror 1-1/4 Inch | AF6GZN 19LZ10 E-2TMRoundGlass-All Angle Ball JointBrass1€14.51
ULLMAN A-2 Inspection Mirror Fixed Shaft 7-1/2 Inch Length | AH8LGY 38VY45 A-2RoundGlassCushion GripBall Joint-1€8.77
ULLMAN B-2 Inspection Mirror Fixed Shaft 8-1/2 Inch Length | AH8LGZ 38VY46 B-2OvalGlassCushion GripBall Joint-1€8.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULLMAN DEVICES E-2 Inspection Mirror XL Telescoping 8 Inch Length
€8.88 /unit