Flat Shipping

Flat Shipping at €24.99 + VAT

ULLMAN CHP4-B Hook Pick Steel 6-7/8 Inch Length 1 pcs. | AH8LHF 38VY52

ULLMAN DEVICES CHP4-B Hook Pick Steel 6-7/8 Inch Length 1 pcs.

Item: AH8LHF Model: CHP4-BCross Ref: 38VY52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook Pick
MaterialSteel
Number Of Pieces1
Handle MaterialAluminum
Handle StyleErgonomic
Overall Length6 7/8"
Product TypeHook/Pick
Tip MaterialSteel
Tip Style90° Angle
Tip Thickness1.25 mm

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.29
Ship length (cm)19.05
Ship width (cm)2.29
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PiecesPrice
ULLMAN PSP-4A Hook Pick Steel 5-1/16 Inch Length 1 pcs. | AH8LHW 38VY66 PSP-4ASteel1€5.13
ULLMAN PSP-4C Hook Pick Steel 5-1/8 Inch Length 1 pcs. | AH8LHX 38VY67 PSP-4CSteel1€4.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULLMAN DEVICES CHP4-B Hook Pick Steel 6-7/8 Inch Length 1 pcs.
€4.69 /unit