Flat Shipping

Flat Shipping at €24.99 + VAT

ULLMAN 16MLT Spring Claw Mag Flex Led 25-3/8 Inch 5 Lb | AA7ZTQ 16W191

ULLMAN DEVICES 16MLT Spring Claw Mag Flex Led 25-3/8 Inch 5 Lb

Item: AA7ZTQ Model: 16MLTCross Ref: 16W191
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Spring Claw
Diameter1 1/2"
Length25 3/8"
Lifting Capacity5 lbs.
TypeFlexible, LED
Compatible Thickness - Maximum5/8"
FeaturesLighted
FlexibilityFlexible
Handle MaterialStainless Steel
Head Diameter1 1/2"
Head TypeMagnet
Magnetic Pull Capacity - Maximum5 lbs.
Product TypeMagnetic Retrieval Tool
Shaft MaterialSteel
Shaft TypeFixed

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.3
Ship length (cm)70.1
Ship width (cm)6.35
HS code8505193000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULLMAN DEVICES 16MLT Spring Claw Mag Flex Led 25-3/8 Inch 5 Lb
€31.35 /unit