UEI TEST INSTRUMENTS PDT650 Digital Pocket Thermometer | AF7HJX 21CH60

UEI TEST INSTRUMENTS PDT650 Digital Pocket Thermometer

Item: AF7HJX Model: PDT650Cross Ref: 21CH60
In Stock

Get it by Tuesday, Jun 17

€21.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pocket Thermometer
Auto Power OffYes
Battery TypeSR44W
Calibration CertificateNo
Case MaterialPlastic
Data HoldYes
Data StorageYes
Degree Divisions
Display TypeLCD
Lens MaterialPolycarbonate
Resolution0.1°
Stem Length3 1/4"
Stem MaterialStainless Steel
Temp. Range-58° to +572°
Accuracy+/-1.8°F, +/-1°C (-22°F to 302°F, -30°C to 150°C), +/-4°F, +/-2°C (Otherwise)
ApplicationGeneral Purpose, HVAC/R, Laboratory
BacklitNo
Body StylePen
Digit Height0.375"
Digital Display1/2" H x 1 5/8" W Display with 4 Digit LCD 3/8" Digit Height
Display Height0.5"
Display PositionSide
Display Size1/2" H x 1 5/8" W
Display Width1 5/8"
Folding StemYes
Food SafeYes
Includes Nist-traceable CertificateNo
Maximum Temperature °c300°C
Maximum Temperature °f572°F
Minimum Temperature °c-50°C
Minimum Temperature °f-58°F
Nsf RatedNo
Number Of Digits4
Pocket Thermometer StyleSide Reading Pen Style
Quick ReadingYes
Reduced TipYes
Scale TypeDigital
StandardsCE
Temperature Range-58°F to +572°F
Temperature Resolution °c0.1°C
Temperature Resolution °f0.1°F
WaterproofNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)20.96
Ship length (cm)9.53
Ship width (cm)34.93
HS code9025198080
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UEI TEST INSTRUMENTS PDT650 Digital Pocket Thermometer
€21.77 /unit