UEI TEST INSTRUMENTS EM152  | CX4NPT

UEI TEST INSTRUMENTS EM152 Digital Manometer, -60 Inch wc to 60 Inch wc, Backlit LCD, 1/4 Inch Hose Barb

Item: CX4NPT Model: EM152Cross Ref: 49KE06
In Stock

Get it by Monday, Jun 16

€119.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

AlarmNo
ApplicationGas
Auto Power OffYes
Batteries IncludedYes
Batteries RequiredYes
Battery Type9V
Calibration Certificate IncludedNo
Connections1/4" Hose Barb
Data HoldYes
Digital Display FeaturesBacklit LCD
Display Unitsbar, cm H2O, ft. H2O, in. H2O, in. Hg, kgcm, kPa, mbar, mm Hg, oz/in2, psi
For Tubing Diameter1/4"
Includes(2) Barbed Gas Valve Fitting, (2) Flexible Transparent Silicone Tubing, Soft Pouch
Manufacturers Warranty Length1 yr.
Maximum Operating Pressure60 in. wc
Maximum Operating Temperature104°F
Maximum Pressure60 in. wc
Min/max CaptureYes
Minimum Operating Temperature32°F
Minimum Pressure-60 in. wc
Nist Traceable CertificateNo
Number Of Connections2
Number Of Pressures Measured2
Operating Pressure Range+/-0 in. wc to 60 in. wc
Pressure Accuracy±0.3% of Full Scale
Pressure Range-60 in. wc. to 60 in. wc.
Pressure Resolution0.001 psi
Process Connection Size1/4"
Process Connection TypeHose Barb
SeriesEM152 Series
Storage Temperature Range14°F to 140°F
Type Of PressureDifferential

Shipping Info:

Ship weight (kg) 0.414
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UEI TEST INSTRUMENTS EM152 Digital Manometer, -60 Inch wc to 60 Inch wc, Backlit LCD, 1/4 Inch Hose Barb
€119.78 /unit