U S MOTORS Y12S2BCR Motor, 1/2Hp, 1745Rpm, 230/460V, 60Hz.56C | CU7NXH

U.S. MOTORS Y12S2BCR Motor, 1/2Hp, 1745Rpm, 230/460V, 60Hz.56C

Item: CU7NXH Model: Y12S2BCRCross Ref: 617G70
In Stock

Get it by Tuesday, Jun 17

€966.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Duty CycleContinuous
Length Less Shaft10 5/8"
Motor ApplicationHazardous Location
Motor Frame MaterialCast Iron
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Service Factor1
Motor Shaft DesignKeyed
Motor Thermal ProtectionAuto
Number Of Speeds1
Overall Length12 1/2"
Shaft Dia.5/8"
Shaft Length1 7/8"
Temp. CodeT2B

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageMounting TypeService FactorFull Load AmpsPhaseNameplate RpmHpMotor TypePrice
MARATHON MOTORS 286TTGCD16577 Hazardous Location Motor | CT2FVH 286TTGCD16577--------€4,670.44
MARATHON MOTORS 215TTFCD6527 Hazardous Location Motor, 1 A, B, C, D, 10 HP, 1762 Nameplate RPM, 230/460 VAC | CT2FVJ 215TTFCD6527230/460V ACRigid Base1.1525/12.5A31762 RPM-Three Phase€1,773.02
MARATHON MOTORS 056T17G15612 Hazardous Location Motor, 1 C, D/2 E, F, G, 1 HP, 1725 Nameplate RPM, 230/460 VAC | CT2FVK 056T17G15612230/460V ACFace/Base13.2/1.6A3--Three Phase€1,005.70
MARATHON MOTORS 215TTGCD6528 Hazardous Location Motor, 1 C, D/2 F, G, 10 HP, 1765 Nameplate RPM, 230/460 VAC, F | CT2FVQ 215TTGCD6528230/460V ACRigid Base1.1526.6/13.3A3--Three Phase€2,078.80
MARATHON MOTORS 182TTGCD6541 Hazardous Location Motor, 1 C, D/2 F, G, 3 HP, 1765 Nameplate RPM, 230/460 VAC, F | CT2FVR 182TTGCD6541230/460V ACRigid Base1.158/4A3--Three Phase€1,669.31
MARATHON MOTORS 184TTGCD6544 Hazardous Location Motor, 1 C, D/2 F, G, 5 HP, 1755 Nameplate RPM, 230/460 VAC | CT2FVU 184TTGCD6544230/460V ACRigid Base1.1512.4/6.2A3--Three Phase€1,832.29
MARATHON MOTORS 326TSTGS6501 Hazardous Location Motor, 1 C, D/2 F, G, 50 HP, 3555 Nameplate RPM, 230/460 VAC | CT2FVV 326TSTGS6501230/460V ACRigid Base1.15118/59A33555 RPM50 hpThree Phase€8,535.38

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

U.S. MOTORS Y12S2BCR Motor, 1/2Hp, 1745Rpm, 230/460V, 60Hz.56C
€966.85 /unit