U S MOTORS WD34C2JC Washdown Motor, Capacitor-Start, 3/4 HP, 1, 725 Nameplate RPM, 115VAC, 56C | CU7PKR

U.S. MOTORS WD34C2JC Washdown Motor, Capacitor-Start, 3/4 HP, 1, 725 Nameplate RPM, 115VAC, 56C

Item: CU7PKR Model: WD34C2JCCross Ref: 56HZ73
In Stock

Get it by Tuesday, Jun 10

€753.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
Bearing TypeBall
Bolt Circle Dia.5 7/8"
Conduit Box LocationExterior
Efficiency71.3%
FinishWhite Epoxy Paint
Frame56C
Full Load Amps12.8/6.4-6.5A
Hp3/4 hp
Insulation ClassClass F
Motor ApplicationWashdown
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace/Base
No. Of Speeds1
Overall Length13 5/16"
Removable BaseNo
Service Factor1.2
Shaft Dia.5/8"
Shaft GradeGrade 303
Shaft Length1 15/16"
Shaft MaterialStainless Steel
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115V AC
Ins. ClassClass F
Length Less Shaft11 3/8"
Motor BearingsBall
Motor Sub ApplicationMilk Pump
Motor Thermal ProtectionAuto
PhaseSingle
Product TypeWashdown Motor
StandardsBISSC CERTIFIED, USDA APPROVED
Weight32 lbs.

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageMounting TypeService FactorFull Load AmpsMotor TypePhaseNameplate RpmFrequencyPrice
LEESON 116466.00 Washdown Brake Motor, 3-Phase, 1/3 HP, 1, 725 Nameplate RPM, 208-230/460VAC, 56C | CR8PMF 116466.00208-230/460V ACFace/Base1.150.65AThree Phase3--€1,336.56
LEESON 122197.00 Washdown Brake Motor, 3-Phase, 2 HP, 1, 745 Nameplate RPM, 208-230/460VAC, 145TC | CR8PMG 122197.00208-230/460V ACRigid Base1.15-Three Phase31745 RPM50/60 Hz€2,407.68
LEESON 141427.00 Washdown Brake Motor, 3-Phase, 7 1/2 HP, 1, 750 Nameplate RPM, 230/460VAC, 215TZ | CR8PMH 141427.00230/460V ACRigid Base1.1526.4/13.2AThree Phase31750 RPM-€1,694.58
LEESON 119458.00 Washdown Jet Pump Motor, 3-Phase, 1 1/2 HP, 3, 490 Nameplate RPM, 208-230/460VAC, 56J | CR8PPQ 119458.00208-230/460V ACFace/Base1.154.4-4/2AThree Phase33490 RPM50/60 Hz€860.01
LEESON 119462.00 Washdown Jet Pump Motor, 3-Phase, 3 HP, 3, 490 Nameplate RPM, 208-230/460VAC, 56J | CR8PPR 119462.00208-230/460V ACFace1.158.8-8/4AThree Phase33490 RPM50/60 Hz€1,062.13
LEESON 141358.00 Washdown Pump Motor, 3-Phase, 10 HP, 3, 495 Nameplate RPM, 230/460VAC, 213JM | CR8PPT 141358.00230/460V ACRigid Base1.1535/17.6AThree Phase3-60 Hz€3,024.24
LEESON 141275.00 Washdown Pump Motor, 3-Phase, 10 HP, 3, 525 Nameplate RPM, 230/460VAC, 215JM, 141275.00 | CR8PPU 141275.00230/460V ACRigid Base1.1523.6/11.8AThree Phase33525 RPM60 Hz€3,839.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

U.S. MOTORS WD34C2JC Washdown Motor, Capacitor-Start, 3/4 HP, 1, 725 Nameplate RPM, 115VAC, 56C
€753.93 /unit