U S MOTORS T34S2A Motor, 3Ph, 3/4Hp, 1800, 208-230/460V | CU7NYX

U.S. MOTORS T34S2A Motor, 3Ph, 3/4Hp, 1800, 208-230/460V

Item: CU7NYX Model: T34S2ACross Ref: 263M73
In Stock

Get it by Tuesday, Jun 17

€413.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Frame56
Full Load Amps3-3/1.5A
Hp3/4 hp
Hz60 Hz
Ins. ClassClass B
Max. Ambient Temp.40°C
Motor ApplicationGeneral Industrial Equipment
Motor Design3-Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Shaft RotationCCW
Motor Thermal ProtectionNone
Nameplate Rpm1725 RPM
No. Of Speeds1
PhaseThree
Rpm Range1701-1800 RPM
Shaft Dia.5/8"
Shaft Length1/16"
StandardsCE
Voltage208-230/460V

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeNameplate RpmFull Load AmpsMotor TypeFrequencyHpPrice
MARATHON MOTORS TCA0041AE231GAA009 General Purpose Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 5 1/2 HP, Ball | CT2FRY TCA0041AE231GAA009Totally Enclosed Fan Cooled230/460V ACRigid Base3520 RPM12.4/6.2AThree Phase-5 1/2 hp€1,338.34
MARATHON MOTORS TCA1P53AE211GAA009 Metric Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 2 HP, 230/460V AC | CT2FWD TCA1P53AE211GAA009Totally Enclosed Fan Cooled230/460V ACRigid Base1175 RPM6/3AThree Phase50/60 Hz-€937.06
MARATHON MOTORS TCA2P22AE211GAA009 Metric Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 3 HP, 230/460V AC, Ball | CT2FWE TCA2P22AE211GAA009Totally Enclosed Fan Cooled230/460V ACRigid Base1770 RPM7.8/3.9AThree Phase50/60 Hz-€932.38
MARATHON MOTORS TCA2P22AP211GAA009 Metric Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 3 HP, 575V AC, Ball | CT2FWF TCA2P22AP211GAA009Totally Enclosed Fan Cooled575V ACRigid Base1770 RPM3.1AThree Phase--€871.95
MARATHON MOTORS TCA0031AP211GAA009 Metric Motor, Totally Enclosed Fan-Cooled, Rigid Base Mount, 4 HP, 575V AC | CT2FWG TCA0031AP211GAA009Totally Enclosed Fan Cooled575V ACRigid Base3500 RPM3.9AThree Phase--€762.27
U S MOTORS D10P2D Motor, 3Ph, 10Hp, 1800, 208-230/460V, Odp | CU7NYM D10P2D--------€1,341.92
U S MOTORS D10V2B Motor, 3Ph, 10Hp, 1800, 230/460V, Eff 90.2 | CU7NYN D10V2B--------€1,562.42

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

U.S. MOTORS T34S2A Motor, 3Ph, 3/4Hp, 1800, 208-230/460V
€413.17 /unit