Item | Tubing |
Application | Beverage, Food, Water |
Autoclavable | Yes |
Bend Radius | 1 1/2" |
Beverage Food And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Beverage, Food, And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Color | Clear |
Features | Low Particle Spallation |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
For Environment | Chemical |
For Fluid Type | Beverages |
Industry Application | Laboratory |
Inside Dia. | 1/2" |
Jacket Color | Clear |
Length | 25 ft. |
Material | PVC |
Max. Pressure | 20 psi |
Outside Dia. | 3/4" |
Peristaltic Pump Compatible | Yes |
Petroleum Product Compatibility | Mineral Oil |
Pex Type | Not Applicable |
Resistance Properties | Chemical Resistant, Tear Resistant |
Sae Or Metric | SAE |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Temp. Range | -51°F to +165°F |
Tensile Strength | 1800 psi |
Tube Form | Coil |
Type | Flexible |
Vacuum | 20 in. hg |
Wall Thickness | 0.13" , 1/8" |
Inside Diameter | 1/2" |
Material Trade Number | E-LFL |
Maximum Vacuum Pressure | 20 in. hg |
Outside Diameter | 3/4" |
Overall Length | 25 ft. |
Reinforcement | Not Reinforced |
Standards | CLASS IV, FDA, ISO 10993, NSF 51 |