Item | Tubing |
Application | Beverage, Food, Air, Water |
Autoclavable | No |
Bend Radius | 5/8" |
Beverage Food And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Beverage, Food, And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
Color | Clear |
Features | Minimal Resistance To Compression |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar |
For Environment | Chemical |
For Fluid Type | Beverages, Corrosive Chemicals |
Industry Application | Laboratory |
Inside Dia. | 3/16" |
Jacket Color | Clear |
Length | 50 ft. |
Material | PVC |
Material Trade Name | Tygon |
Material Trade Number | E-1000 |
Max. Pressure | 10 psi |
Outside Dia. | 5/16" |
Peristaltic Pump Compatible | Yes |
Petroleum Product Compatibility | Mineral Oil |
Pex Type | Not Applicable |
Resistance Properties | Chemical Resistant, Low Temperature Resistant, Tear Resistant |
Sae Or Metric | SAE |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Temp. Range | -67°F to +125°F |
Tensile Strength | 1075 psi |
Tube Bend Radius | 5/8" |
Tube Form | Coil |
Type | Flexible |
Vacuum | 15 in. hg |
Wall Thickness | 0.06" , 0.062" |
Clarity | Semi-Clear |
Elongation | 435% |
Flow Application | Food and Beverage Dispensing, Peristaltic Pump, Vent and Drain Lines |
Hardness | Shore A 40 |
Inside Diameter | 3/16" |
Maximum Operating Pressure | 10 psi @ 73°F |
Maximum Operating Temperature | 125°F |
Maximum Vacuum Pressure | 15 in. hg |
Minimum Operating Temperature | -67°F |
Outside Diameter | 5/16" |
Overall Length | 50 ft. |
Reinforcement | Not Reinforced |
Standards | ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA |