Item | Tubing |
Application | Water |
Bend Radius | 5/8" |
Clarity | Clear |
Color | Clear |
Durometer | 55 |
Flexibility | Flexible |
For Environment | Chemical |
For Fluid Type | Beverages, Corrosive Chemicals, Inorganic Chemicals |
For Potable Water Use | Yes |
Industry Application | Laboratory |
Inside Dia. | 0.188" , 3/16" |
Length | 50 ft. |
Material Trade Number | E-3603 |
Outside Dia. | 0.312" , 5/16" |
Pex Type | Not Applicable |
Reinforcement | Not Reinforced |
Resistance Properties | Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex Fatigue Resistant, Tear Resistant |
System Of Measurement | Inch |
Tube Form | Coil |
Type | Flexible |
Wall Thickness | 0.06" , 0.062" |
Elongation | 425% |
Features | Non Oxidizing and Non Contaminating, Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends, Smooth Inner Bore |
Flow Application | and Other Low Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant Based Food Ingredients, Water and Other Beverages |
Hardness | Shore A 56 |
Inside Diameter | 3/16" |
Material | TPE |
Material Trade Name | Tygon S3 |
Maximum Operating Pressure | 25 psi @ 73°F |
Maximum Operating Temperature | 165°F |
Outside Diameter | 5/16" |
Overall Length | 50 ft. |
Standards | 10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 METHOD B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, JAPAN FOOD SANITATION LAW 370/1959, NSF 51 |