Flat Shipping

Flat Shipping at €24.99 + VAT

TYDENBROOKS V47130121-10-GRAI Cable Seal, 100 Pack | CU7DQA

TYDENBROOKS V47130121-10-GRAI Cable Seal, 100 Pack

Item: CU7DQA Model: V47130121-10-GRAICross Ref: 54TZ97
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Seal
BarcodingNo
Cable Dia.1/16"
LegendSealed
Marking TypeLaser Marked
Number Of Digits6
Primary ColorWhite
Seal TypeCable Seals
Security Seal Marking TypeLaser Marked
Security Seal Primary ApplicationSecurity Seals
Security Seal Primary MaterialZinc
Tearaway OptionNo
Thickness1/16"
Tool RequiredRemoval
Wire Length12"
Security Seal TypeCable Seals

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of DigitsThicknessBreaking StrengthMaterialMarking TypeCable Dia.Wire LengthBody ColorPkg. Qty.Price
TYDENBROOKS 1061060 Cable Seal 14 x 19/32in Zinc White - Pack Of 250 | AC8FGN 39R473 10610601219/32"--Hot Stamped1/16"15/16"White250€905.51
TYDENBROOKS 1061061 Cable Seal 14 x 19/32 Inch Zinc - Pack Of 250 | AC8FGP 39R474 10610611219/32"--Hot Stamped1/16"15/16"Orange250€905.51
TYDENBROOKS 1061003 Cable Seal 13 x 15/64 Inch Red - Pack Of 200 | AE2CRR 4WKL4 1061003715/64"-AluminumLaser Marked1/16"7/8"Red200€245.76
TYDENBROOKS 1061004 Cable Seal 13 x 15/64 Inch Blue - Pack Of 200 | AE2CRT 4WKL5 1061004715/64"-AluminumLaser Marked1/16"7/8"Blue200€213.96
TYDENBROOKS 1061005 Cable Seal 13 x 9/64 Inch Red - Pack Of 200 | AE2CRU 4WKL6 1061005249/64"-AluminumLaser Marked1/8"1 1/8"Red200€246.61
TYDENBROOKS 1061006 Cable Seal 13 x 3/8 Inch Blue - Pack Of 200 | AE2CRV 4WKL7 106100673/8"-AluminumLaser Marked1/8"1 1/8"Blue200€255.07
TYDENBROOKS 1061007 Cable Seal 13-1/2 x 1/4 Inch Red - Pack Of 200 | AE2CRW 4WKL8 106100771/4"-AluminumLaser Marked3/16"1 43/64"Red200€299.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TYDENBROOKS V47130121-10-GRAI Cable Seal, 100 Pack
€256.41 /pack