Flat Shipping

Flat Shipping at €24.99 + VAT

TYDENBROOKS V32541073-10-GRAI Equilok Seal, Laser Marked, 100 PK | CU7DQZ

TYDENBROOKS V32541073-10-GRAI Equilok Seal, Laser Marked, 100 PK

Item: CU7DQZ Model: V32541073-10-GRAICross Ref: 52AZ81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
BarcodingNo
Cable Dia.3/64"
ColorWhite
LegendSeal
Marking TypeLaser Marked
MaterialPolypropylene
Number Of Digits7
Primary ColorWhite
Seal TypePull Tight Seals
Security Seal Marking TypeLaser Marked
Security Seal Primary ApplicationBulk Tanker, Cabinet, Coin Bags, Container Seals, Drums, Hatches, Mail Bags, Rail Cars, Tote Box, Trailer Seals, Truck Seals, Valves
Security Seal Primary MaterialHigh Density Polyethylene
Tearaway OptionNo
Thickness3/64"
Tool RequiredNot Required

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessNumber Of DigitsMaterialMarking TypeColorCable Dia.LegendMarking ColorPkg. Qty.Price
TYDENBROOKS 1042901 Pull Tight Seal 18 x 43/64 Inch Hdpe - Pack Of 50 | AC4CEL 2YJU8 104290143/64"24High Density PolyethyleneHot StampedGreen--White50€14.41
TYDENBROOKS 1061053 Pull Tight Seal 12 x 23/32 Inch Hdpe - Pack Of 50 | AC8FGQ 39R477 106105323/32"6High Density PolyethyleneHot StampedOrange7/64"--50€17.85
TYDENBROOKS V9271115-1-GRAI Secure Grip Seal, Hot Stamped, 100 PK | CU7DQB V9271115-1-GRAI3/64"7PolypropyleneHot StampedRed3/64"Seal-100€35.23
TYDENBROOKS V9271115-2-GRAI Secure Grip Seal, Hot Stamped, Adj, Pull-Tight Seals, 100 PK | CU7DQC V9271115-2-GRAI3/64"7PolypropyleneHot StampedGreen3/64"Seal-100€35.23
TYDENBROOKS V9291111-3-GRAI Secure Grip Seal, Laser Marked, 100 PK | CU7DQD V9291111-3-GRAI3/64"7PolypropyleneLaser MarkedBlue3/64"Seal-100€30.45
TYDENBROOKS V9291111-1-GRAI Secure Grip Seal, Laser Marked, Adj, 100 PK | CU7DQE V9291111-1-GRAI3/64"7PolypropyleneLaser MarkedRed3/64"Seal-100€30.45
TYDENBROOKS V9291107-2-GRAI Secure Grip Seal, Laser Marked, Adj, Pull-Tight Seals, 100 PK | CU7DQF V9291107-2-GRAI3/64"7PolypropyleneLaser MarkedGreen3/64"Seal-100€27.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TYDENBROOKS V32541073-10-GRAI Equilok Seal, Laser Marked, 100 PK
€18.46 /pack