Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 94251400 Welding Cable Connector, 3/0 AWG to 4/0 AWG, Double Ball-Point, Female/Male | CU7DNM

TWECO 94251400 Welding Cable Connector, 3/0 AWG to 4/0 AWG, Double Ball-Point, Female/Male

Item: CU7DNM Model: 94251400Cross Ref: 44ZE36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable Connector
Cable ConnectionDouble Ball Point, Male/Female
Cable Connection TypeDouble Ball Point
Compatible Maximum Cable Gauge0.46 AWG
Compatible Minimum Cable Gauge0.41 AWG
Compatible WithWelding Cable
Compatible With Product TypeWelding Cable
Connector GenderFemale/Male
Connector TypeTweco
For Use With2 Pieces Of Welding Cable
InsulatedYes

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelConnector GenderCable Connection TypeCompatible Maximum Cable GaugeCompatible Minimum Cable GaugeConnector TypeCompatible WithInsulatedPkg. Qty.Price
TWECO 94251220 Welding Cable Connector, 1/0 AWG to 3/0 AWG, Single Ball-Point, Female | CU7DNE 94251220FemaleSingle Ball Point0.41 AWG0.325 AWGTwecoWelding CableYes2€43.67
TWECO 94251200 Welding Cable Connector, 1/0 AWG to 3/0 AWG, Single Ball-Point, Female/Male | CU7DNF 94251200Female/MaleSingle Ball Point0.41 AWG0.325 AWGTwecoWelding CableYes1€44.85
TWECO 94251210 Welding Cable Connector, 1/0 AWG to 3/0 AWG, Single Ball-Point, Male | CU7DNG 94251210MaleSingle Ball Point0.41 AWG0.325 AWGTwecoWelding CableYes2€50.31
TWECO 94251420 Welding Cable Connector, 3/0 AWG to 4/0 AWG, Double Ball-Point, Female | CU7DNH 94251420FemaleDouble Ball Point0.46 AWG0.41 AWGTwecoWelding CableYes2€57.08
TWECO 94251410 Welding Cable Connector, 3/0 AWG to 4/0 AWG, Double Ball-Point, Male | CU7DNJ 94251410MaleDouble Ball Point0.46 AWG0.41 AWGTwecoWelding CableYes2€43.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 94251400 Welding Cable Connector, 3/0 AWG to 4/0 AWG, Double Ball-Point, Female/Male
€61.24 /unit