Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 92051150 Ground Clamp, 500 A, 4/0 AWG, Copper | CU7DMC

TWECO 92051150 Ground Clamp, 500 A, 4/0 AWG, Copper

Item: CU7DMC Model: 92051150Cross Ref: 44ZE39
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGround Clamp
Cable Connection TypeBall Point Screw
CharacteristicsHigh Quality Copper Alloy With High Strength Ball Point Connection
Clamp Body MaterialCopper
Clamp Connection MaterialCopper Alloy
Clamp Height5 1/4"
Clamp TypeGround Clamp
Compatible Maximum Cable Gauge0.46 AWG
Compatible With Surface TypeFlat Plates
FeaturesInsulated Spring
Fits BrandEsab
Handle MaterialCopper
Height5.3"
Length10"
MaterialCopper
Max. Amps500A
Max. Jaw Opening2"
Maximum Jaw Opening2"
Overall Height5.3"
Overall Length10"
Screw MaterialSteel
Throat Depth5 1/4"
Compatible With BrandESAB
Jaw Opening (maximum)2"

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelMax. AmpsMax. Jaw OpeningClamp HeightOverall HeightThroat DepthClamp Connection MaterialHandle MaterialCompatible Maximum Cable GaugePrice
TWECO 92051120 Ground Clamp, 200 A, 1/0 AWG, Copper | CU7DLZ 92051120200A1"3"3"3"--0.325 AWG€76.46
TWECO 92051130 Ground Clamp, 300 A, 3/0 AWG, Copper | CU7DMA 92051130300A1 1/2"4"4"4"Copper AlloyCopper0.41 AWG€89.40
TWECO 92051230 Ground Clamp, 300 A, Copper | CU7DMB 92051230300A2"2"2"1 3/4"BrassSteel-€42.60
TWECO 92051250 Ground Clamp, 500 A, Copper | CU7DMD 92051250500A2"2"2"1 3/4"BrassSteel-€54.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 92051150 Ground Clamp, 500 A, 4/0 AWG, Copper
€136.54 /unit