Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TWECO 7977036 Drive Roll 0.023-0.030 For 181i 211i | AJ2CGD 46Z446

TWECO 7977036 Drive Roll 0.023-0.030 For 181i 211i

Item: AJ2CGD Model: 7977036Cross Ref: 46Z446
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Roll V Groove
ApplicationMachine Drive Rolls For Wire Welding Applications By Wire Size
Compatible With BrandTweco
Drive Roll MaterialSteel
For UseNot MIG Consumables
For Use WithFabricator
For Welder ModelW1003141, W1003142, W1003181, W1003182, W1004201, W1004202, W1004203
For Wire TypeSolid
MaterialSteel
Maximum Wire Diameter0.035"
Minimum Wire Diameter0.023"
TypeStandard Drive Rolls , Thermal Arc, Tweco
Drive Roll TypeV Groove
For Welder SeriesFabricator 141i, Fabricator 181i, Fabricator 211i Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.16
Ship length (cm)1.78
Ship width (cm)12.19
Country of OriginCH

Product Variants

ProductModelTypeMaterialFor Wire TypeFor UsePrice
TWECO 7977660 Drive Roll 0.035-0.045 For 181i 211i | AJ2CGE 46Z447 7977660Thermal Arc, TwecoSteel-Not MIG Consumables€36.05
TWECO 7977732 Drive Roll 0.030-0.035 For 181i 211i | AJ2CGH 46Z450 7977732Thermal Arc, TwecoSteel-Not MIG Consumables€33.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 7977036 Drive Roll 0.023-0.030 For 181i 211i
€40.58 /unit