Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 13201125 Nozzle Insulator For Mig Gun #2 - Pack Of 5 | AC3MJH 2URC9

TWECO 13201125 Nozzle Insulator For Mig Gun #2 - Pack Of 5

Item: AC3MJH Model: 13201125Cross Ref: 2URC9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Nozzle Insulator
Compatible With BrandTweco
Connection TypeThreaded
For Use With22 Series Slip Nozzles
MaterialBrass
Size1"
StyleTweco
TypeStandard Slip Insulator
For Mig Gun Model210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215
For Mig Gun SeriesClassic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
For Nozzle SeriesWS22
Insulator SeriesWS22 Series
Maximum Amperage200A
ProcessFlux-Cored Welding (FCAW), MIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)21.59
Ship width (cm)10.67
HS code8515902000
Country of OriginMX

Product Variants

ProductModelMaterialSizeStyleConnection TypeColorPkg. Qty.Price
TWECO 13401125 Nozzle Insulator For Mig Guns #3/4 - Pack Of 5 | AC3MLW 2URX5 13401125Polyester-TwecoThreadedBlack5€15.41
TWECO 13401126 Nozzle Insulator For Guns #3 And 4 - Pack Of 2 | AC3MLX 2URX6 13401126Brass, Copper, Polyester-TwecoThreaded-2€31.90
TWECO 13401127 Nozzle Insulator For Guns #3 And 4 - Pack Of 2 | AC3MLY 2URX7 13401127Brass, Copper, Polyester-TwecoThreaded-1-
RFQ
TWECO 13501425 Nozzle Insulator For Gun #5 - Pack Of 2 | AC3MLZ 2URX8 13501425Brass, Copper, Polyester-TwecoThreaded-1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 13201125 Nozzle Insulator For Mig Gun #2 - Pack Of 5
€13.86 /unit