Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 12401221 Nozzle, 5/8 Inch Bore Dia, Bottleneck, 1/8 Inch Recess, 2 Pack | CU7DMY

TWECO 12401221 Nozzle, 5/8 Inch Bore Dia, Bottleneck, 1/8 Inch Recess, 2 Pack

Item: CU7DMY Model: 12401221Cross Ref: 49NW79
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNozzle
Bore Dia.5/8"
Compatible With BrandTweco
Compatible With SeriesSpray Master 350, Spray Master 450
Connection TypeSlip On
Duty RatingHeavy Duty
Fits BrandTweco
For Gas Diffuser Number54A, 54A-16
Insulation TypeInsulator Sold Separately
MaterialCopper
Max. Amps400A
Nozzle DesignFormed
Nozzle Number24AH-62SS
Nozzle ShapeBottleneck
Nozzle To Tip Size1/8"
Nozzle To Tip TypeRecess
Outside Dia.3/4"
ProcessMIG Welding

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelNozzle ShapeBore Dia.Connection TypeMaterialFor Gas Diffuser NumberMax. AmpsInsulation TypeNozzle DesignPkg. Qty.Price
TWECO 12601285 Nozzle, 5/8 Inch Bore Dia, Conical, 5/32 Inch Tip Recess, 2 Pack | CU7DMZ 12601285Conical5/8"Slip OnBrassHD54-16400ASelf InsulatedFormed2€96.60
TWECO 12301230 Nozzle, 3/4 Inch Size, Bore Dia, Conical, 5/32 Inch Tip Recess | CU7DNA 12301230Conical3/4"Threaded-54A300ASelf InsulatedThree Piece2€81.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 12401221 Nozzle, 5/8 Inch Bore Dia, Bottleneck, 1/8 Inch Recess, 2 Pack
€37.91 /unit