Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 12301011 Nozzle Self Insulated Bore 1/2 Inch - Pack Of 2 | AC3MLE 2URR6

TWECO 12301011 Nozzle Self Insulated Bore 1/2 Inch - Pack Of 2

Item: AC3MLE Model: 12301011Cross Ref: 2URR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Nozzle
ApplicationSuitable For Light To Medium Duty Fabrication
Bore12.7 mm
Bore Dia.1/2"
Compatible With BrandTweco
Connection TypeThreaded
Duty RatingStandard Duty
For Gas Diffuser Number52
MaterialCopper
Nozzle ShapeConical
Size0.5
StyleTweco
Bore Diameter1/2"
Connection Size7/8"
For Mig Gun Model210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215
For Mig Gun SeriesClassic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Nozzle NumberWS23-50
Outside Diameter0.875"

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)10.92
Ship width (cm)5.08
HS code8547900040
Country of OriginMX

Product Variants

ProductModelBore Dia.SizeTypeBoreConnection TypeDuty RatingNozzle ShapeFor Gas Diffuser NumberPkg. Qty.Price
TWECO 12101341 Nozzle Self Insulated Bore 1/2 Inch - Pack Of 2 | AC3MKW 2URP7 121013411/2"0.5-12.7 mmThreadedStandard DutyConical35-50, 512€20.42
TWECO 12101342 Nozzle Bore 5/8 Inch Series 21 - Pack Of 2 | AC3MKX 2URP8 121013425/8"0.625Standard15.9 mmThreadedStandard DutyConical35-50, 512€18.70
TWECO 12101343 Nozzle Short Stop Bore 5/8 Inch - Pack Of 2 | AC3MKY 2URP9 121013435/8"0.625-15.9 mmThreadedStandard DutyTapered35-50, 512€21.71
TWECO 12201336 Nozzle Self Insulated Bore 3/8 Inch - Pack Of 2 | AC3MKZ 2URR1 122013363/8"0.375Tapered9.5 mmThreadedStandard DutyTapered522€17.63
TWECO 12201341 Nozzle Slip-on Bore 1/2 Inch - Pack Of 2 | AC3MLA 2URR2 122013411/2"0.5-12.7 mmThreadedStandard DutyBottleneck522€10.11
TWECO 12201342 Nozzle Slip-on Bore 5/8 Inch - Pack Of 2 | AC3MLB 2URR3 122013425/8"0.625-15.9 mmThreadedStandard DutyBottleneck522€10.41
TWECO 12201346 Nozzle Slip-on Bore 1/2 Inch - Pack Of 2 | AC3MLC 2URR4 122013461/2"0.5-12.7 mmThreadedStandard DutyBottleneck522€11.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 12301011 Nozzle Self Insulated Bore 1/2 Inch - Pack Of 2
€32.39 /unit