Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 11601428 Tip Heavy Duty Series 16 1/16 Inch - Pack Of 25 | AC3MKT 2URP2

TWECO 11601428 Tip Heavy Duty Series 16 1/16 Inch - Pack Of 25

Item: AC3MKT Model: 11601428Cross Ref: 2URP2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Contact Tip
Compatible With BrandTweco
Compatible With SeriesSpray Master 350, Spray Master 450
Connection TypeThreaded
Duty RatingStandard Duty
For Wire TypeFlux-Cored, Solid
Inside Dia.0.073"
MaterialCopper
SizeM8 x 1.25
StyleTweco
Tip Inside Dia.0.073"
Tip Inside Dia. (in.)0.073"
Tip ShapeStandard
TypeHeavy Duty
Contact Tip NumberWS16S-116
Contact Tip SeriesSeries WS16S
For Gas Diffuser NumberHD54-16
For Mig Gun ModelMS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS
For Mig Gun SeriesSpray Master 350, Spray Master 450
For Nozzle SeriesHD24
Inside Diameter0.073"
Maximum Amperage180A
Maximum Wire Diameter1/16"
Outside Diameter0.375"
Overall Length1.5"
ProcessMIG Welding (GMAW)

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)0.76
Ship length (cm)21.59
Ship width (cm)10.67
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeWire SizeSizeTip Inside Dia. (in.)Duty RatingOverall LengthMaterialStylePkg. Qty.Price
TWECO 11101140 Contact Tip Series 11 0.023 Inch - Pack Of 25 | AC3MJJ 2URD1 11101140Standard0.023"M6 x 10.031"Standard Duty1"CopperTweco25€29.51
TWECO 11101141 Contact Tip Series 11 0.030 Inch - Pack Of 25 | AC3MJK 2URD2 11101141Standard0.03"M6 x 10.038"Standard Duty1"CopperTweco25€26.44
TWECO 11101142 Contact Tip Series 11 0.035 Inch - Pack Of 25 | AC3MJL 2URD3 11101142Standard0.035"M6 x 10.044"Standard Duty1"CopperTweco25€28.64
TWECO 11101144 Contact Tip Series 11 0.045 Inch - Pack Of 25 | AC3MJM 2URD4 11101144Standard0.045"M6 x 10.054"Standard Duty1"CopperTweco25€25.71
TWECO 11101244 Tip Heavy Duty Series 11 0.045 Inch - Pack Of 25 | AC3MJN 2URD5 11101244Heavy Duty0.045"M6 x 10.054"Heavy Duty1"CopperTweco25€31.44
TWECO 11101341 Tip Tapered Series 11 0.030 Inch - Pack Of 25 | AC3MJP 2URD6 11101341Tapered0.03"M6 x 10.038"Standard Duty1"CopperTweco25€35.73
TWECO 11101342 Tip Tapered Series 11 0.035 Inch - Pack Of 25 | AC3MJQ 2URD7 11101342Tapered0.035"M6 x 10.044"Standard Duty1"CopperTweco25€33.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 11601428 Tip Heavy Duty Series 16 1/16 Inch - Pack Of 25
€78.14 /unit