Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 10401136 Mig Gun 400 A Wire 0.045 Inch For Miller | AC8UCC 3DUK6

TWECO 10401136 Mig Gun 400 A Wire 0.045 Inch For Miller

Item: AC8UCC Model: 10401136Cross Ref: 3DUK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€679.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMIG Welding Gun
Amps400A
Angle60°
Cable Length5m
Duty Cycle60%
Duty RatingHeavy Duty
Fits BrandMiller
For Wire TypeAluminum, Flux-Cored, Solid
Gas Diffuser Number54A
Handle TypeStraight
Max. Wire Dia.0.035"
Mig Gun Number4 , M415-3545
ModelM415-3545
Neck Tube MaterialMetal
Neck Tube SizeMedium
Neck Tube TypeFixed
Rear ConnectionMiller
Rotation
Trigger TypeStandard
Tube MaterialMetal
Tube SizeMedium
TypeAir Cooled
Wire Feed TypePush
Wire Size1.2 mm
Connection TypeMiller Compatible
Contact Tip Series14 Series
Cooling MethodAir Cooled
For Gas TypeCO2 (Carbon Dioxide)
For Welder ModelMiller
Liner Series44
Maximum Amperage400A
Maximum Wire Feed Speed1000 in./min.
Mig Gun ModelM415-3545
Mig Gun SeriesClassic No. 4 Series
Mig Gun TypeAir Cooled
Neck Tube Angle60°
Neck Tube RadiusMedium
Nozzle Series24A
ProcessMIG Welding (GMAW), Flux-Cored Welding (FCAW)

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)8.38
Ship length (cm)58.17
Ship width (cm)36.07
HS code8515902000
Country of OriginMX

Product Variants

ProductModelWire SizeHandle TypeMig Gun NumberRear ConnectionFor Wire TypeMax. Wire Dia.AmpsCable LengthPrice
TWECO 10401103 Mig Gun 400 A Wire 0.045 Inch For | AC8UCA 3DUK4 104011031.2 mmStraight4TwecoAluminum, Flux-Cored, Solid0.035"400A5m€689.34
TWECO 10401113 Mig Gun 400 A Wire 1/16 Inch For | AC8UCB 3DUK5 104011131.6 mmStraight4TwecoAluminum, Flux-Cored, Solid0.045"400A5m€681.31
TWECO 10401137 Mig Gun 400 A Wire 1/16 Inch For Miller | AC8UCD 3DUK7 104011371.6 mmStraight4MillerAluminum, Flux-Cored, Solid0.045"400A5m€711.17
TWECO 10471002 Mig Gun 400 A Wire 0.045 Inch For | AC8UCE 3DUL2 104710021.2 mmCurvedWM400-15-3545TwecoAluminum, Solid0.045"400A5m€438.03
TWECO 10471007 Mig Gun 400 A Wire 1/16 Inch For | AC8UCF 3DUL3 104710071.6 mmCurvedWM400-15-116TwecoAluminum, Solid-400A5m€425.17
TWECO 10471027 Mig Gun 400 A Wire 0.045 Inch For Miller | AC8UCG 3DUL4 104710271.2 mmCurvedWM400M-15-3545MillerAluminum, Solid0.045"400A5m€438.03
TWECO 10471032 Mig Gun 400 A Wire 1/16 Inch For Miller | AC8UCH 3DUL5 104710321.2 mmCurvedWM400M-15-116MillerAluminum, Solid-400A5m€438.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 10401136 Mig Gun 400 A Wire 0.045 Inch For Miller
€679.37 /unit