Flat Shipping

Flat Shipping at €24.99 + VAT

TWECO 1027-1391 Spool Gun 0.023-0.045 For 252i | AJ2CGK 46Z453

TWECO 1027-1391 Spool Gun 0.023-0.045 For 252i

Item: AJ2CGK Model: 1027-1391Cross Ref: 46Z453
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,571.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpool Gun
Amps300A
Angle90°
Compatible With BrandTweco
Duty RatingMedium Duty
For Wire TypeAluminum
Handle TypePistol , Pistol Grip
IncludesStandard Power Cord 6Ft (2 M), Requires Jumper Cord
LinerTweco Jump Liner
Mig Gun NumberTWECO 300 A SPOOL GUN
Mig Gun TypeSpool Gun
Neck Tube MaterialRubber
Neck Tube SizeMedium
Neck Tube TypeFixed
Rotation Angle
Spool Capacity4"
Trigger TypeStandard
Tube MaterialRubber Jacketed
Tube SizeMedium
TypeSpool Gun
Wire Feed TypePull
Connection TypeTweco Compatible
For Welder ModelTweco Fabricator
Maximum Wire Diameter0.047"
Maximum Wire Feed Speed300 in./min.
Mig Gun ModelSG200TA-25-3545

Shipping Info:

Ship weight (kg) 8.28
Ship height (cm)13.21
Ship length (cm)48.77
Ship width (cm)47.5
Country of OriginUS

Product Details:

    • Neck Tube Type : Fixed
    • Tip Series : 14 Series / Tweco Threaded

Product Variants

ProductModelCable LengthDuty CycleAmpsHandle TypeMig Gun NumberTrigger TypeDuty RatingMax. AmpsPrice
TWECO 1027-1390 Spool Gun 0.023 0.030 0.035 For 181i | AJ2CGA 46Z440 1027-1390--160APistol GripTWECO 160 A SPOOL GUNStandardLight Duty-€742.98
TWECO 10271397 Spool Gun, 160 A, 0.035 In, 12 Ft Cable Lg, Sg160Reb-12-3035 | CU7DNB 1027139712 ft.20%-Pistol GripSG160REB-12-3035Micro SwitchLight Duty160A€796.81
TWECO 10271398 Spool Gun, 200 A, 3/64 In, 12 Ft Cable Lg, Sg200Reb-12-3545 | CU7DNC 1027139812 ft.60%-Pistol GripSG200REB-12-3545Micro SwitchMedium Duty200A€875.46
TWECO 10271399 Spool Gun, 200 A, 3/64 In, 25 Ft Cable Lg, Sg200Reb-25-3545 | CU7DND 1027139925 ft.60%-Pistol GripSG200REB-25-3545Micro SwitchMedium Duty200A€1,491.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TWECO 1027-1391 Spool Gun 0.023-0.045 For 252i
€1,571.88 /unit