TURTLESKIN CPP-300 Cut Resistant Gloves Black/Silver Nitrile S PR | AG2MJY 31LK86

TURTLESKIN CPP-300 Cut Resistant Gloves Black/Silver Nitrile S PR

Item: AG2MJY Model: CPP-300Cross Ref: 31LK86
In Stock

Get it by Friday, Jun 13

€109.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle20000
Abrasion ResistantYes
Ansi Puncture Newtons73N
Ansi/isea Abrasion Level6
Ansi/isea Cut Level4
Ansi/isea Puncture Level3
Back MaterialUHWNPE
CoatingNitrile
Coating CoveragePalm, Fingers
Coating FinishRough Coating
Coating MaterialNitrile
ColorBlack, Silver
CuffKnit
CutKnit
Cut ResistantYes
DirectionLeft, Right
Finger MaterialUhwnpe Blend
Finger StyleReinforced
Gauge13 ga.
Glove PerformanceLight
Length9.406"
Liner MaterialRayon
Palm MaterialUHWNPE Blend
Puncture ResistantYes
SizeS
Suggested Use EnvironmentDry
Thumb StyleReinforced
Coating TextureRough
Glove Coating CoveragePalm
Glove Length9 1/2"
Silicone-freeNo
Size- AlphaS
StandardsANSI 105, EN388

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)1.52
Ship length (cm)24.89
Ship width (cm)16.51
HS code3926201050

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURTLESKIN CPP-300 Cut Resistant Gloves Black/Silver Nitrile S PR
€109.89 /unit